Shop All Stem Casters
Service Caster
Regency Work Table Locking Caster Replacement Set
Mfr # REG-SCC-EX20S514-PPUB-MRN-TLB-112-4
Zoro # G705442591
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2.69
- Wheel Bearing Type Sealed Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # REG-SCC-EX20S514-PPUB-MRN-TLB-112-4
- Zoro # G705442591
- UPC # 734005056471
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2.69 |
Wheel Dia. | 5 |
Stem Dia. | 1-1/2" |
Size | 5" x 1.25" |
Details
Caster Stem Type | Expanding Stem |
Wheel Bearing Type | Sealed Precision Ball Bearing |
Load Capacity | 1400 |
Material | Polyurethane on Polyolefin |
Durometer | 60D |
Includes | (4) swivel casters w/top lock brakes |
Caster Swivel Lock Type | (4) Top lock brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Features | 4 casters with top lock brakes |
Finish | Bright Zinc Plated Finish |
Mounting Type | Expanding Stem |
Model | Series #20 |
Description
High quality casters for all Regency Work Tables and Equipment Stands. Listing is for a set of four (4) Service Caster Series #20 swivel casters with brakes and 5 inch diameter by 1-1/4 inch maroon polyurethane tread on gray polyolefin core wheels. These Regency Work Table and Equipment Stand replacement casters have 1-1/2 inch expanding adapter stems and work great on any Regency Work Table and Equipment Stand. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Regency Work Tables and Equipment Stands replacement caster needs, consider Service Caster Series 20 expanding adapter stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency Work Tables and Equipment Stands. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 9/32" x 12' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (932G100DOSL-12)
- PEERLESS J Hook, 1 in., 2000 lb., Style C (JCA100)
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7128-2)
- DYNACUSHION Dynacushion, Pneumatic Wheel, 94507 (94507)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Swivel 7/8 Inch Square Stem Caster Set with Brake (SCC-SQ20S3514-TPRB-TLB-78-4)
- SERVICE CASTER Bil-Jax 0026-952 0026-962 Scaffold Caster Replacement Set (BIL-SCC-SF30CS820-TPRRF-138-4)
- SERVICE CASTER Regency 600CASTPRHD Replacement Caster with Brake (REG-SCC-SQ20S514-PPUB-BLK-TLB-34)
- SERVICE CASTER 2 Inch Polyurethane Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 5PK (SCC-TS05S210-TPUS-SLB-381610-5)
- SERVICE CASTER 3 Inch 316SS Solid Polyurethane Swivel 3/8 Inch Threaded Stem Caster Brake, 2PK (SS316TS20S314-SPUS-381615-2-TLB-2)
- SERVICE CASTER 4 Inch 316SS Blue Polyurethane Swivel ½ Inch Threaded Stem Caster with Brake (SS316TS20S414-PPUB-BLUE-TLB-121315)
- SERVICE CASTER 4 Inch Thermoplastic Rubber 38 Inch Threaded Stem Caster with Brake (SCC-TS20S414-TPRB-PLB-381615)
- Service Caster Casters