Shop All Stem Casters
Service Caster
Regency Work Table Caster Replacement Set
Mfr # REG-SCC-EX20S514-PPUB-RED-112-4
Zoro # G705442546
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2.69
- Wheel Bearing Type Sealed Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # REG-SCC-EX20S514-PPUB-RED-112-4
- Zoro # G705442546
- UPC # 734005056303
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2.69 |
Wheel Dia. | 5 |
Stem Dia. | 1-1/2" |
Size | 5" x 1.25" |
Details
Caster Stem Type | Expanding Stem |
Wheel Bearing Type | Sealed Precision Ball Bearing |
Load Capacity | 1400 |
Finish | Bright Zinc Plated Finish |
Includes | (4) swivel casters |
Material | Polyurethane on Polyolefin |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Model | Series #20 |
Mounting Type | Expanding Stem |
Description
High quality casters for all Regency Work Tables and Equipment Stands. Listing is for a set of four (4) Service Caster Series #20 swivel casters with 5 inch diameter by 1-1/4 inch red polyurethane tread on gray polyolefin core wheels. These Regency Work Table and Equipment Stand replacement casters have 1-1/2 inch expanding adapter stems and work great on any Regency Work Table and Equipment Stand. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Regency Work Tables and Equipment Stands replacement caster needs, consider Service Caster Series 20 expanding adapter stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency Work Tables and Equipment Stands. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS J Hook, 1-1/4 in., 2750 lb., Style B (JBA125)
- ZORO SELECT Tilt Truck, Heavy-Duty, 5/8 cu. yd., Blue (5/8CU-HD BLUE)
- DAYTON Geared Trolley, 20,000 lb. (OZ10GBT)
- HAMILTON Duralast Wheel, 4X2 1/2Rb (W-420-D-1/2)
- SERVICE CASTER Nylon Swivel Threaded Stem Caster w/2" Black Wheel and M12 x 1.75mm x 18mm Stem (SCC-TSLV20S50-NYR-220-ZC)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 1-3/8 Inch Expanding Stem Caster Set with 2 Brakes (SCC-EX05S510-TPRS-138-2-SLB-2)
- SERVICE CASTER 4 Inch 316SS Thermoplastic Rubber Swivel 1-3/8 Inch Expanding Stem Caster Brake (SCC-SS316EX20S414-TPRB-TLB-138)
- SERVICE CASTER 35 Inch Hard Rubber Wheel Swivel 58 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S3514-HRS-58212)
- SERVICE CASTER 3 Inch Hard Rubber 38 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-HRS-381615-2-PLB-2)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-MRN-112)
- ALLPOINTS Caster, 2.5", Swivel With Brake, Stem (8401268)
- Service Caster Casters