Shop All Stem Casters
Service Caster
Regency Work Table Caster Replacement Set
Mfr # REG-EXTTL20S514-PPUB-BLK-112-2-S-2
Zoro # G905442599
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2.69
- Wheel Bearing Type Sealed Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # REG-EXTTL20S514-PPUB-BLK-112-2-S-2
- Zoro # G905442599
- UPC # 734005056426
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2.69 |
Stem Dia. | 1-1/2" |
Wheel Dia. | 5 |
Size | 5" x 1.25" |
Details
Caster Stem Type | Expanding Stem |
Wheel Bearing Type | Sealed Precision Ball Bearing |
Features | 2 casters with total lock brakes |
Finish | Bright Zinc Plated Finish |
Durometer | 60D |
Load Capacity | 1400 |
Caster Swivel Lock Type | (2) Total lock brakes |
Material | Polyurethane on Polyolefin |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Includes | (2) swivel casters & (2) swivel casters w/total lock brakes |
Mounting Type | Expanding Stem |
Model | Series #20 |
Description
High quality casters for all Regency Work Tables and Equipment Stands. Listing is for a set of four (4) Service Caster Series #20 casters with 5 inch diameter by 1-1/4 inch black polyurethane tread on gray polyolefin core wheels. Set includes two (2) swivel casters and two (2) swivel casters with total lock brakes. These Regency Work Table and Equipment Stand replacement casters have 1-1/2 inch expanding adapter stems and work great on any Regency Work Table and Equipment Stand. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Regency Work Tables and Equipment Stands replacement caster needs, consider Service Caster Series 20 expanding adapter stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency Work Tables and Equipment Stands. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKKO Oil Seal, For Use With EB12E (EB12E / GB/T13871-92-2)
- KEEPER 8'X1-1/2" Rack-Ratchet®, Mountable, Dbl J-Hooks w/ D-Rings, 500Lbs WLL (5530)
- ZORO SELECT General Purpose Dolly, 30x18, Carpeted (48J069)
- ZORO SELECT Swivel Plate Caster, Steel, 6 in., 1200 lb. (1NVC7)
- SERVICE CASTER Regency 460EC26 EC-26 5'' Replacement Caster Set with Brakes, 4PK (REG-SCC-GR20S514-PPUB-845-2-TLB-2)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EX20S514-PPUB-BLUE-112-2-TLB-2)
- SERVICE CASTER 5 Inch SS Soft Rubber Swivel ½ Inch Threaded Stem Caster Set Total Lock Brake (SCC-SSTSTTL20S514-SRS-121315-4)
- SERVICE CASTER 3 Inch Chrome Hooded Neoprene Rubber 3/8 Inch Threaded Stem Caster with Brake (SCC-TS03S310-NPRB-BC-B-381610)
- SERVICE CASTER Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK (REG-EX20S514-PPUB-MRN-4-TLB-2-112)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S514-PPUB-58212)
- SERVICE CASTER 2 Inch Flat Black Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 4PK (SCC-TS01S20-POS-FB-38-4)
- Service Caster Casters