Shop All Stem Casters
Service Caster
Regency Work Table Caster Replacement
Mfr # REG-SCC-EX20S514-PPUB-BLUE-112
Zoro # G105442412
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 2.69
- Wheel Bearing Type Sealed Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # REG-SCC-EX20S514-PPUB-BLUE-112
- Zoro # G105442412
- UPC # 734005056198
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 2.69 |
Wheel Dia. | 5 |
Stem Dia. | 1-1/2" |
Size | 5" x 1.25" |
Details
Caster Stem Type | Expanding Stem |
Wheel Bearing Type | Sealed Precision Ball Bearing |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Load Capacity | 350 |
Durometer | 60D |
Includes | Swivel caster |
Finish | Bright Zinc Plated Finish |
Material | Polyurethane on Polyolefin |
Mounting Type | Expanding Stem |
Model | Series #20 |
Description
High quality swivel caster for all Regency Work Tables and Equipment Stands. Listing is for one (1) Service Caster Series #20 swivel caster with a 5 inch diameter by 1-1/4 inch blue polyurethane tread on gray polyolefin core wheel. This Regency Work Table and Equipment Stand replacement caster has a 1-1/2 inch expanding adapter stem and works great on any Regency Work Table and Equipment Stand. Supports 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Regency Work Tables and Equipment Stands replacement caster needs, consider Service Caster Series 20 expanding adapter stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency Work Tables and Equipment Stands. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1500 lb. (29XU80)
- TECHNIBILT SHELVING SYSTEMS Swivel Caster w/Brake, 5 (5CB)
- EAGLE MFG Drum Spill Tray, 10 Gal (1614)
- CAMPBELL CHAIN & FITTINGS #1 Inco Double Loop (Inco) Chain, Zinc Plated, 250' per Reel (T0720127N)
- SERVICE CASTER 3 Inch SS Black Polyurethane 10mm Threaded Stem Caster Set Total Lock Brake (SCC-SSTSTTL20S314-PPUB-BLK-M1015-4)
- SERVICE CASTER Cambro Utility Cart Swivel Caster Locking Replacement Set (CAM-SCC-GR05S510-TPRS-SLB-716138-4)
- SERVICE CASTER 4 Inch 316SS Red Polyurethane Wheel Swivel 10mm Threaded Stem Caster Set (SCC-SS316TS20S414-PPUB-RED-M1015-4)
- SERVICE CASTER Regency Work Table Locking Caster Replacement (REG-SCC-EX20S514-PPUB-BLK-TLB-112)
- SERVICE CASTER Regency 460EC26 EC-26 5'' Replacement Caster Set with Brakes, 4PK (REG-SCC-GR20S514-PPUB-RED-845-2-TLB2)
- SERVICE CASTER Henny Penny 03007 Caster Replacement Set (HEN-SCC-TS05S310-POS-58SP-2-TLB-2)
- CASTERHQ 4"x1-1/4" Swivel Caster, Blue Polyurethane ON POLYOLEFIN CORE Wheel (24CS414PPU34Z-02)
- Service Caster Casters