Shop All Plate Casters
Service Caster
Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set -
Mfr # REG-SCC-20S414-PPUB-TP2-4-PPUD820-2
Zoro # G905438851
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
- Series Series #20
- Durometer 60D
- Capacity (Lb.) 3200
- Mounting Height 5-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # REG-SCC-20S414-PPUB-TP2-4-PPUD820-2
- Zoro # G905438851
- UPC # 734005057386
- Country of Origin United States
- Category Plate Casters
Dimensions
Mounting Height | 5-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Bore Size | 0.5 |
Details
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Series | Series #20 |
Durometer | 60D |
Capacity (Lb.) | 3200 |
Material | Polyurethane on Polyolefin |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | (4) swivel casters & (2) wheels |
Bearing Type | Precision Ball Bearing & Delrin Bearings |
Description
High quality replacement caster set for Regency U-Boat utility carts. Listing is for two (2) Service Caster 8 inch diameter by 2 inch wide heavy duty non-marking maroon polyurethane tread on gray polyolefin core wheels and four (4) Service Caster Series #20 swivel casters with 4 inch diameter by 1-1/4 inch wide gray polyurethane tread on gray polyolefin core wheels. Set includes two (2) replacement wheels and four (4) replacement swivel casters. The wheels support 1,000 pounds (lbs.) per wheel and the casters support 300 pounds (lbs.) per caster for a total capacity of 3,200 pounds (lbs.) when used together. Use this Service Caster replacement caster set to do a full replacement on your Regency U-Boat utility cart. When searching for a reliable and durable solution for your Regency Utility Carts, consider Service Caster’s Polyurethane on Polyolefin core wheels and Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Polyurethane on Polyolefin core wheels are highly resistant to oil, grease, water, and most solvents. Non-marking polyurethane tread mechanically bonded to polyolefin core. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, this Service Caster high performance Regency Utility Cart replacement caster and wheel set is perfect to replace old and worn out casters and wheels on Regency Utility Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Cord (29350)
- LITTLE GIANT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (GF-2436-9P)
- US CARGO CONTROL 2" x 16' Gray E-Track Tie Down Straps - Cam Buckle (C316SEF)
- NASHVILLE WIRE Rolling Cart Shelf, For use with Rc2 Cart (RC2963SHELF)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S620-VGR-2-R-2)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Swivel Caster with Bolt Swivel Lock (SCC-100S3504-PNB-BSL)
- SERVICE CASTER 10 Inch Heavy Duty Red Poly on Cast Iron Wheel Caster Swivel 2 Rigid SCC, 2PK (SCC-KP92S1030-PUR-RS-2-R-2)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Rigid Caster with Roller Bearing SCC (SCC-30R420-TPRRF)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Metal Caster Swivel Lock/Brake 2 Rigid, 2PK (SCC-KP92S830-PUR-RS-SLB-BSL-2-R-2)
- SERVICE CASTER 8 Inch Solid Polyurethane Wheel Swivel Caster with Ball Bearing (SCC-30CS820-SPUB)
- ZORO SELECT Plate Caster, 120 lb. Ld Rating, Plain (P5S-RP030G-P)
- Service Caster Plate Casters