Shop All Plate Casters
Service Caster
Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set -
Mfr # REG-20S414-PPUB-BLUE-TP2-4-PPUD820-2
Zoro # G305438314
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Mounting Type Top Plate
- Type (4) swivel casters & (2) wheels
- Finish Bright Zinc Plated Finish
- Plate Size 2-1/2" x 3-5/8"
- Durometer 60D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # REG-20S414-PPUB-BLUE-TP2-4-PPUD820-2
- Zoro # G305438314
- UPC # 734005057065
- Country of Origin United States
- Category Plate Casters
Dimensions
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 5-1/8" |
Bolt Size | 5/16" (hardware not included) |
Bore Size | 0.5 |
Details
Caster Mounting Type | Top Plate |
Type | (4) swivel casters & (2) wheels |
Finish | Bright Zinc Plated Finish |
Durometer | 60D |
Material | Polyurethane on Polyolefin |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Series | Series #20 |
Capacity (Lb.) | 3200 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Precision Ball Bearing & Delrin Bearings |
Description
High quality replacement caster set for Regency U-Boat utility carts. Listing is for two (2) Service Caster 8 inch diameter by 2 inch wide heavy duty non-marking maroon polyurethane tread on gray polyolefin core wheels and four (4) Service Caster Series #20 swivel casters with 4 inch diameter by 1-1/4 inch wide blue polyurethane tread on gray polyolefin core wheels. Set includes two (2) replacement wheels and four (4) replacement swivel casters. The wheels support 1,000 pounds (lbs.) per wheel and the casters support 300 pounds (lbs.) per caster for a total capacity of 3,200 pounds (lbs.) when used together. Use this Service Caster replacement caster set to do a full replacement on your Regency U-Boat utility cart. When searching for a reliable and durable solution for your Regency Utility Carts, consider Service Caster’s Polyurethane on Polyolefin core wheels and Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Polyurethane on Polyolefin core wheels are highly resistant to oil, grease, water, and most solvents. Non-marking polyurethane tread mechanically bonded to polyolefin core. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, this Service Caster high performance Regency Utility Cart replacement caster and wheel set is perfect to replace old and worn out casters and wheels on Regency Utility Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Cargo Strap w/J-Hooks, Yellow, 27 ft. (83047)
- LITTLE GIANT Solid Security Box Truck, 1200 lb., 30x60, Steel, 1,500 lb (SBS-3060-10SR)
- STARKE Chain Sling, 5/16in, G100, Sling Hook, with Chain Adjuster, 11 ft (SCSG100516-2LSA-11)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R3232A3E20B4W4C1P6)
- SERVICE CASTER Regency 600CSW415 600CSW415WB U-Boat Replacement Caster Set – (REG-SCC-20S414-PPUB-MRN-TP2-2-TLB-2)
- SERVICE CASTER 4 Inch Rubber on Aluminum Wheel Rigid Caster with Ball Bearing SCC (SCC-20R420-RAB)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set (SCC-20S314-SRS-TP3-4)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Swivel Caster Set with Roller Bearings 2 Brakes (SCC-35S820-PUR-RS-2-SLB-2)
- SERVICE CASTER 6 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S615-PHSHT)
- SERVICE CASTER 10 Inch Heavy Duty Semi Steel Cast Iron Swivel Caster Set with 2 Swivel Locks (SCC-KP92S1030-SSR-BSL-2-S-2)
- SERVICE CASTER 274HKLGDRWH Lavex Swivel Caster w/BrakeHousekeeping Cart Replacement Caster (LAV-SCC-30CS620-TPRRD-TLB)
- Service Caster Casters