Shop All Plate Casters
Service Caster
Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set -
Mfr # REG-20S414-PPUB-BLK-TP2-4-PPUD820-2
Zoro # G105438408
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Temp. Range -20 degrees F to 180 degrees F
- Series Series #20
- Type (4) swivel casters & (2) wheels
- Material Polyurethane on Polyolefin
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # REG-20S414-PPUB-BLK-TP2-4-PPUD820-2
- Zoro # G105438408
- UPC # 734005057225
- Country of Origin United States
- Category Plate Casters
Dimensions
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 5-1/8" |
Bore Size | 0.5 |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Temp. Range | -20 degrees F to 180 degrees F |
Series | Series #20 |
Type | (4) swivel casters & (2) wheels |
Material | Polyurethane on Polyolefin |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Durometer | 60D |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 3200 |
Bearing Type | Precision Ball Bearing & Delrin Bearings |
Description
High quality replacement caster set for Regency U-Boat utility carts. Listing is for two (2) Service Caster 8 inch diameter by 2 inch wide heavy duty non-marking maroon polyurethane tread on gray polyolefin core wheels and four (4) Service Caster Series #20 swivel casters with 4 inch diameter by 1-1/4 inch wide black polyurethane tread on gray polyolefin core wheels. Set includes two (2) replacement wheels and four (4) replacement swivel casters. The wheels support 1,000 pounds (lbs.) per wheel and the casters support 300 pounds (lbs.) per caster for a total capacity of 3,200 pounds (lbs.) when used together. Use this Service Caster replacement caster set to do a full replacement on your Regency U-Boat utility cart. When searching for a reliable and durable solution for your Regency Utility Carts, consider Service Caster’s Polyurethane on Polyolefin core wheels and Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Polyurethane on Polyolefin core wheels are highly resistant to oil, grease, water, and most solvents. Non-marking polyurethane tread mechanically bonded to polyolefin core. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, this Service Caster high performance Regency Utility Cart replacement caster and wheel set is perfect to replace old and worn out casters and wheels on Regency Utility Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Convertible Truck, 4 in 1 (DC60137)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 6 in W, Nylon, Yellow (EE1806NFX10)
- VESTIL Trailer & Crane Bumper - 2.25"W x 16"L x 2"H (TB-70)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Yellow (EE2803DFX16)
- SERVICE CASTER 6 Inch Glass Filled Nylon Caster Set with 2 Brakes/Swivel Lock 2 Rigid SCC (SCC-30CS620-GFNB-TLB-BSL-2-R-2)
- SERVICE CASTER 3.5 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-PPUB-2-R3514-2)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Caster Swivel with Brake Swivel Lock 2 Rigid, 2PK (SCC-100S3504-PNB-TLB-BSL-2-R-2)
- SERVICE CASTER 5 Inch Polyolefin Wheel Rigid Caster with Ball Bearing (SCC-30R520-POB)
- SERVICE CASTER 4 Inch Polyurethane Caster with Ball Bearing and Brake/Swivel Lock SCC (SCC-35S420-PPUB-SLB-BSL)
- SERVICE CASTER 10 Inch Heavy Duty Red Poly on Cast Iron Caster with Brake and Swivel Lock SCC (SCC-KP92S1030-PUR-RS-SLB-BSL)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 5 in, 1000 lb (1NWP4)
- Service Caster Plate Casters