Shop All Plate Casters
Service Caster
Regency 600CSW415WB U-Boat Utility Cart Caster Replacement Set -
Mfr # REG-SCC-20S414-PPUB-RED-TLB-TP2-4
Zoro # G505438619
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Mounting Height 5-1/8"
- Series Series #20
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
- Type (4) swivel casters w/top lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # REG-SCC-20S414-PPUB-RED-TLB-TP2-4
- Zoro # G505438619
- UPC # 734005057201
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Mounting Height | 5-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 4" x 1.25" |
Bolt Size | 5/16" (hardware not included) |
Details
Series | Series #20 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Type | (4) swivel casters w/top lock brakes |
Capacity (Lb.) | 1400 |
Material | Polyurethane on Polyolefin |
Durometer | 60D |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Features | 4 casters with top lock brakes |
Caster Swivel Lock Type | (4) Top lock brakes |
Finish | Bright Zinc Plated Finish |
Bearing Type | Precision Ball Bearing |
Description
High quality casters for Regency U-Boat utility carts. Listing is for a set of four (4) Service Caster Series #20 swivel casters with brakes and 4 inch diameter by 1-1/4 inch wide red polyurethane tread on gray polyolefin core wheels. These Regency replacement casters are non-marking and non-marring. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Regency Utility Cart replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency Utility Cart replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency Utility Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 6 ft Fiberglass Stepladder, 300 lb Capacity (FS1506)
- ZORO SELECT Jack Chain, Single, SS, Sz 12, 29 Lb, 100 Ft (2ZDH1)
- DAYTON Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Gray (2MJX9)
- TIE DOWN ENGINEERING Ladder Hook With Wheel (65005)
- SERVICE CASTER 6 Inch Heavy Duty Red Poly on Cast Iron Caster Set with Ball Bearings, 4PK (SCC-35S620-PUB-RS-4)
- SERVICE CASTER 4 Inch Heavy Duty Semi Steel Caster Set with Ball Bearings and Brakes SCC (SCC-35S420-SSB-SLB-4)
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Swivel Caster - 300lbs/Caster (SCC-20S415-PHSHT-TP2)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Caster with Brake and Bolt Swivel Lock SCC (SCC-100S150-PNB-TLB-BSL)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S415-SSR-TLB-TP3)
- SERVICE CASTER 4 Inch Solid Polyurethane Swivel Caster with Ball Bearing and Brake SCC (SCC-20S420-SPUB-TLB)
- SERVICE CASTER 6 Inch Nylon Swivel Caster Set with Ball Bearings 2 Brakes SCC (SCC-20S620-NYB-2-TLB-2)
- Service Caster Plate Casters