Shop All Plate Casters
Service Caster
Regency 600CSW415WB U-Boat Utility Cart Caster Replacement Set -
Mfr # REG-SCC-20S414-PPUB-BLK-TLB-TP2-4
Zoro # G505439319
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Plate Size 2-1/2" x 3-5/8"
- Type (4) swivel casters w/top lock brakes
- Caster Temp. Range -20 degrees F to 180 degrees F
- Durometer 60D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # REG-SCC-20S414-PPUB-BLK-TLB-TP2-4
- Zoro # G505439319
- UPC # 734005057287
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 5-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 4" x 1.25" |
Details
Type | (4) swivel casters w/top lock brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Features | 4 casters with top lock brakes |
Caster Mounting Type | Top Plate |
Material | Polyurethane on Polyolefin |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 1400 |
Series | Series #20 |
Caster Swivel Lock Type | (4) Top lock brakes |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Bearing Type | Precision Ball Bearing |
Description
High quality casters for Regency U-Boat utility carts. Listing is for a set of four (4) Service Caster Series #20 swivel casters with brakes and 4 inch diameter by 1-1/4 inch wide black polyurethane tread on gray polyolefin core wheels. These Regency replacement casters are non-marking and non-marring. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Regency Utility Cart replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency Utility Cart replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency Utility Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Liftable Work Pltfrm, Fork Lft, Stl, 6 In H (FD-40-48-SU)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 33BF (S33)
- COTTERMAN 30 in H Stainless Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N1820A1E10B3SSP1)
- DAYTON Chain, Grade 43, 3/8 Size, 20 ft., 5400 lb. (1DJR5)
- SERVICE CASTER 5 Inch Glass Filled Nylon Caster Set with 2 Brakes/Swivel Lock 2 Rigid SCC (SCC-30CS520-GFNB-TLB-BSL-2-R-2)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (REG-20S414-PPUB-RED-TP2-4-PPUD820-2)
- SERVICE CASTER 6 Inch Semi Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Rigid SCC (SCC-30CS620-SSR-BSL-2-R-2)
- SERVICE CASTER 8 Inch Glass Filled Nylon Caster Set with Ball Bearings 4 Swivel Lock 2 Brake (SCC-30CS820-GFNB-TLB-BSL-2-BSL-2)
- SERVICE CASTER 6 Inch Glass Filled Nylon Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S620-GFNB-TLB-2-R-2)
- SERVICE CASTER 6 Inch Red Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS620-PUR-RS-TLB-BSL-2-TLB-2)
- PEGASUS Cstr, Stanles Plt Swvl, Gray TPR, 190 lb, Tl (P14SX-RP040K-12-TB)
- Service Caster Plate Casters