Shop All Plate Casters
Service Caster
Regency 600CSW415WB U-Boat Utility Cart Caster Replacement -
Mfr # REG-SCC-20S414-PPUB-BLUE-TLB-TP2
Zoro # G105439023
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Durometer 60D
- Capacity (Lb.) 350
- Plate Size 2-1/2" x 3-5/8"
- Type Swivel caster w/top lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # REG-SCC-20S414-PPUB-BLUE-TLB-TP2
- Zoro # G105439023
- UPC # 734005057119
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 5-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 4" x 1.25" |
Details
Durometer | 60D |
Capacity (Lb.) | 350 |
Type | Swivel caster w/top lock brake |
Material | Polyurethane on Polyolefin |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | Top lock brake |
Features | Top lock brake |
Bearing Type | Precision Ball Bearing |
Description
High quality swivel caster with brake for Regency U-Boat utility carts. Listing is for one (1) Service Caster Series #20 swivel caster with a 4 inch diameter by 1-1/4 inch wide blue polyurethane tread on gray polyolefin core wheel. This Regency replacement caster is non-marking and non-marring. Supports 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Regency Utility Cart replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency Utility Cart replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency Utility Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (GH-3672-8PHKPL)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00413)
- MILWAUKEE HAND TRUCKS Dual Handle Truck, with 10", Pneumtc Tires (DC40135)
- RENFROE Plate Clamp, 4000 lb, Vertical, 0 to 1 In (LJ-02.00-A)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement (AVA-SCC-20S514-PPUB-BLK-TLB-TP2)
- SERVICE CASTER 4 Inch Heavy Duty Phenolic Caster with Ball Bearing and Brake (SCC-35S420-PHB-SLB)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster - Swivel No Brake (LAV-SCC-30CS820-TPRRD)
- SERVICE CASTER 3 Inch SS Maroon Polyurethane Swivel Top Plate Caster Set with Brake SCC (SCC-SS20S314-PPUB-MRN-TLB-4)
- SERVICE CASTER 8 Inch Kingpinless Green Poly on Steel Wheel Swivel Caster with Swivel Lock SCC (SCC-KP30S820-PUR-GB-BSL)
- SERVICE CASTER Assure Parts 190CW2315TPP Replacement Caster (ASS-SCC-20S314-TPRB)
- MAPP CASTER 5"X2" High Temp Nylon Wheel Rigid Caster W/ Brake - 1,000 Lbs Cap (146HEAT520RB)
- Service Caster Plate Casters