Shop All Plate Casters
Service Caster
Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set -
Mfr # REG-SCC-20S414-PPUB-MRN-TP2-4
Zoro # G105438699
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Caster Temp. Range -20 degrees F to 180 degrees F
- Type (4) swivel casters
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # REG-SCC-20S414-PPUB-MRN-TP2-4
- Zoro # G105438699
- UPC # 734005057348
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Mounting Height | 5-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 4" x 1.25" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | (4) swivel casters |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Material | Polyurethane on Polyolefin |
Series | Series #20 |
Durometer | 60D |
Capacity (Lb.) | 1400 |
Bearing Type | Precision Ball Bearing |
Description
High quality casters for Regency U-Boat utility carts. Listing is for a set of four (4) Service Caster Series #20 swivel casters with 4 inch diameter by 1-1/4 inch wide maroon polyurethane tread on gray polyolefin core wheels. These Regency replacement casters are non-marking and non-marring. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Regency Utility Cart replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency Utility Cart replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency Utility Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLM Dock Leveler, Gas Shock (Spring) . (Doth (OTH2582)
- ZORO SELECT 3 Sided Mesh Truck, 2000 lb., 57 In.H, Gray (3ST-EX3672-95)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 3 in W, Nylon, Yellow (EN1603NX10)
- ALBION 6" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1200 lb (16PI06201R)
- SERVICE CASTER 8 Inch Extra Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster with Brake (SCC-KP92S830-PUR-GB-SLB)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Rigid Caster with Roller Bearing SCC (SCC-30R420-TPRRF)
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Swivel Caster - 300lbs/Caster (SCC-20S415-PHSHT-TP2)
- SERVICE CASTER 8 Inch V Groove Semi Steel Caster Set with Roller Bearing 4 Swivel Lock 2 Brake (SCC-35S820-VGR-SLB-BSL-2-BSL-2)
- SERVICE CASTER 12'' Heavy Duty Green Poly on Metal Caster Set 2 Swivel Lock/Brake 2 Rigid, 4PK (CRAN-KP92S1230-PUR-GB-SLB-BSL-2-R-2)
- SERVICE CASTER 4 Inch Semi Steel Swivel Top Plate Caster Set with Total Lock Brake SCC (SCC-TTL20S414-SSS-4)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load Rating, Swivel (400K70)
- Service Caster Plate Casters