Shop All Plate Casters
Service Caster
Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set -
Mfr # REG-SCC-20S414-PPUB-BLK-TP2-4
Zoro # G305439250
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Type (4) swivel casters
- Mounting Height 5-1/8"
- Caster Temp. Range -20 degrees F to 180 degrees F
- Material Polyurethane on Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # REG-SCC-20S414-PPUB-BLK-TP2-4
- Zoro # G305439250
- UPC # 734005057263
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Mounting Height | 5-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 4" x 1.25" |
Bolt Size | 5/16" (hardware not included) |
Details
Type | (4) swivel casters |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyurethane on Polyolefin |
Capacity (Lb.) | 1400 |
Caster Mounting Type | Top Plate |
Durometer | 60D |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Bearing Type | Precision Ball Bearing |
Description
High quality casters for Regency U-Boat utility carts. Listing is for a set of four (4) Service Caster Series #20 swivel casters with 4 inch diameter by 1-1/4 inch wide black polyurethane tread on gray polyolefin core wheels. These Regency replacement casters are non-marking and non-marring. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Regency Utility Cart replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency Utility Cart replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency Utility Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roller Stand, V Style, H to 38 1/2 In (STAND-V)
- DAYTON Polyurethane Caster, 5 In (PUC-855A)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A3E30B4C1P6)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- SERVICE CASTER 4 Inch Solid Polyurethane Swivel Caster with Ball Bearing and Brake SCC (SCC-20S420-SPUB-TLB)
- SERVICE CASTER 12 Inch Heavy Duty Red Semi Steel Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S1230-SSR-BSL)
- SERVICE CASTER 5 Inch Phenolic Wheel Rigid Caster with Roller Bearing (SCC-30R520-PHR)
- SERVICE CASTER 5 Inch 316SS Thermoplastic Rubber Wheel Rigid Top Plate Caster (SCC-SS31620R514-TPRB)
- SERVICE CASTER 3 Inch Blue Polyurethane Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-PPUB-BLUE-TLB-2-R314-2)
- SERVICE CASTER 10 Inch Heavy Duty Semi Steel Cast Iron Wheel Swivel Caster Set with 2 Brakes (SCC-KP92S1030-SSR-2-SLB-2)
- VESTIL 8"X2" MOLD-ON-RUBBER CASTER KIT 2400# CAP, PK4 (D-CK4-MR8-2)
- Service Caster Plate Casters