Shop All Plate Casters
Service Caster
Regency 600CSW415 U-Boat Utility Cart Caster Replacement
Mfr # REG-SCC-20S414-PPUB-BLUE-TP2
Zoro # G705438280
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Capacity (Lb.) 350
- Mounting Height 5-1/8"
- Type Swivel caster
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # REG-SCC-20S414-PPUB-BLUE-TP2
- Zoro # G705438280
- UPC # 734005057096
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Mounting Height | 5-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 4" x 1.25" |
Details
Capacity (Lb.) | 350 |
Type | Swivel caster |
Caster Mounting Type | Top Plate |
Material | Polyurethane on Polyolefin |
Finish | Bright Zinc Plated Finish |
Series | Series #20 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Durometer | 60D |
Bearing Type | Precision Ball Bearing |
Description
High quality swivel caster for Regency U-Boat utility carts. Listing is for one (1) Service Caster Series #20 swivel caster with a 4 inch diameter by 1-1/4 inch wide blue polyurethane tread on gray polyolefin core wheel. This Regency replacement caster is non-marking and non-marring. Supports 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Regency Utility Cart replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency Utility Cart replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency Utility Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 48-1/2"L x 30-3/8"W x 69"H (3STFP-EX3048-3-6PU-95)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SRS-TLB-TP2-2-R-2)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with 18", Toe Plate (DC31029)
- VESTIL Self-Dump Hopper Heavy Duty, 2 cu. yd., 6K (D-200-HD)
- SERVICE CASTER 5 Inch Glass Filled Nylon Swivel Caster Set with Roller Bearing and Swivel Lock (SCC-30CS520-GFNR-BSL-4)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-HRS-TP3-2-R-2)
- SERVICE CASTER Cambro UPCS400CK Ultra Pan Carrier Caster with 2 Rigid Replacement Set - SCC (CAM-SCC-20S514-PPUB-TLB-2-R514-2)
- SERVICE CASTER 5 Inch Red Poly on Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S520-PUB-RS-TLB-2-R-2)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Caster Set with Ball Bearing 2 Brakes 2 Swivel Lock (SCC-TTL30S820-PUB-RS-2-BSL-2)
- SERVICE CASTER 5 Inch 316SS Gray Polyurethane Wheel Swivel Top Plate Caster Set (SCC-SS31620S514-PPUB-4)
- ZORO SELECT Swivel Plate Caster, Rubber, 5 in, 325 lb, C (1UHY9)
- Service Caster Casters