Shop All Plate Casters
Service Caster
Regency 600CSW415 600CSW415WB U-Boat Replacement Caster Set –
Mfr # REG-SCC-20S414-PPUB-RED-TP2-2-TLB-2
Zoro # G105439054
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Caster Mounting Type Top Plate
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
- Mounting Height 5-1/8"
- Series Series #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # REG-SCC-20S414-PPUB-RED-TP2-2-TLB-2
- Zoro # G105439054
- UPC # 734005057218
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Mounting Height | 5-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 4" x 1.25" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Series | Series #20 |
Type | (2) swivel casters & (2) swivel casters w/top lock brakes |
Caster Swivel Lock Type | (2) Top lock brakes |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 1400 |
Durometer | 60D |
Features | 2 casters with top lock brajes |
Material | Polyurethane on Polyolefin |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Precision Ball Bearing |
Description
High quality casters for Regency U-Boat utility carts. Listing is for a set of four (4) Service Caster Series #20 swivel casters and 4 inch diameter by 1-1/4 inch wide red polyurethane tread on gray polyolefin core wheels. Set includes two (2) swivel casters and two (2) swivel casters with brakes. These Regency replacement casters are non-marking and non-marring. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Regency Utility Cart replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency Utility Cart replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency Utility Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Winch Strap, with Flat Hook, 2"X27ft., (222720)
- VESTIL Self-Dump, MD, Hopper 2 cu. yd., 4K (D-200-MD)
- VESTIL 162 3/8 in Alternating Tread Stairs, Steel, 16 Steps, 350 lb Load Capacity (ATS-10-56)
- DAYTON Lowering Lever And Cable Assembly (MH804J1G)
- SERVICE CASTER 6 Inch Heavy Duty Red Poly on Cast Iron Rigid Caster with Roller Bearing SCC (SCC-35R620-PUR-RS)
- SERVICE CASTER 10 Inch Heavy Duty Semi Steel Cast Iron Swivel Caster Set with 2 Swivel Locks (SCC-KP92S1030-SSR-BSL-2-S-2)
- SERVICE CASTER 5 Inch Polyurethane Swivel Caster with Ball Bearing and Swivel Lock SCC (SCC-30CS520-PPUB-BSL)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster (SCC-20S3514-TPRB)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S420-PHR)
- SERVICE CASTER 5 Inch Solid Polyurethane Swivel Caster with Ball Bearing and Brake SCC (SCC-20S520-SPUB-TLB)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 750 lb. (CDP-G-8)
- Service Caster Plate Casters