Shop All Plate Casters
Service Caster
Regency 600CSW415 600CSW415WB U-Boat Replacement Caster Set –
Mfr # REG-SCC-20S414-PPUB-MRN-TP2-2-TLB-2
Zoro # G305438796
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Series Series #20
- Type (2) swivel casters & (2) swivel casters w/top lock brakes
- Plate Size 2-1/2" x 3-5/8"
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # REG-SCC-20S414-PPUB-MRN-TP2-2-TLB-2
- Zoro # G305438796
- UPC # 734005057379
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 5-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 4" x 1.25" |
Details
Series | Series #20 |
Type | (2) swivel casters & (2) swivel casters w/top lock brakes |
Finish | Bright Zinc Plated Finish |
Material | Polyurethane on Polyolefin |
Durometer | 60D |
Capacity (Lb.) | 1400 |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | (2) Top lock brakes |
Features | 2 casters with top lock brajes |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Precision Ball Bearing |
Description
High quality casters for Regency U-Boat utility carts. Listing is for a set of four (4) Service Caster Series #20 swivel casters and 4 inch diameter by 1-1/4 inch wide maroon polyurethane tread on gray polyolefin core wheels. Set includes two (2) swivel casters and two (2) swivel casters with brakes. These Regency replacement casters are non-marking and non-marring. Supports 1,200 total pounds (lbs.) at 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Regency Utility Cart replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency Utility Cart replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency Utility Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 220 lb. Ld Rating, Swivel (P12SX-HRP040G-12)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 12BF (KG12)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Nylon, Yellow (EN1801NX10)
- HAMILTON Swivel Pneumatic Caster, 16 in., 1220 lb. (S-70166-PR)
- SERVICE CASTER 5 Inch Semi Steel Swivel Caster with Roller Bearing and Brake (SCC-30CS520-SSR-TLB)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Rigid Top Plate Caster (SCC-20R514-PPUB)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Top Plate Caster (SCC-20S314-HRS-TP3)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Caster Set with Roller Bearing and Swivel Lock (SCC-30CS820-PUR-RS-BSL-4)
- SERVICE CASTER 5 Inch Polyolefin Caster Set with Ball Bearing 2 Swivel Lock and 2 Rigid SCC (SCC-35S520-POB-BSL-2-R-2)
- SERVICE CASTER 6 Inch Stainless Steel Solid Poly Wheel Swivel Caster with Roller Bearing SCC (SCC-SS30S620-SPUR)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm PU Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 250 kg Cap, NBR Pad, Ivory (GDR-60-F-HUP-PUS)
- Service Caster Casters