Shop All Stem Casters
Service Caster
Regency 600CASTPRHD Replacement Caster with Brake
Mfr # REG-SCC-SQ20S514-PPUB-RED-TLB-34
Zoro # G111346995
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # REG-SCC-SQ20S514-PPUB-RED-TLB-34
- Zoro # G111346995
- UPC # 734005217735
- Country of Origin United States
- Category Stem Casters
Description
Listing is for one 1 Service Caster Series #20 swivel caster with top lock brake and a 5'' diameter by 1-1/4'' wide red polyurethane wheel and 3/4'' diameter x 2'' length square stem. Supports up to 350 lbs. per caster. 460UCRTCSTRB replacement part fits Regency 18'' and 24'' utility cart. When searching for a reliable and durable solution to your Regency replacement caster needs, consider Service Caster Series 20 square stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency 18'' and 24'' utility cart. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-10)
- ZICO Horizontal Wheel Chock Holder (QCH-1)
- K-TOOL INTERNATIONAL Heavy Duty Work Platform (KTI75161)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A6E10B4AC1P6)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EX20S514-PPUB-MRN-112-2-TLB-2)
- SERVICE CASTER 3 Inch Gray Polyurethane Swivel 12mm Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-PPUB-TLB-M1215-4)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 7/8 Inch Grip Ring Stem Caster SCC, 4PK (SCC-GR05S510-TPRS-71678-4)
- SERVICE CASTER Assure Parts 190CW223125S Replacement Caster (ASS-SCC-TS20S414-POS-121310)
- SERVICE CASTER 4 Inch Thermoplastic Rubber 12 Inch Threaded Stem Caster with Brake (SCC-TS20S414-TPRB-PLB-121315)
- SERVICE CASTER 2'' Black Floor Safe Twin Wheel Casters 5/16 Threaded Stem, 5PK (SCC-TS02S50-TPR-BLK-5161810-5)
- REVVO Jacking Caster, 6" With Cast Iron Wheel (JA-6CIB)
- Service Caster Casters