Shop All Stem Casters
Service Caster
Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK
Mfr # REG-SCC-EX20S514-PPUB-4-TLB-2-112
Zoro # G111344663
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # REG-SCC-EX20S514-PPUB-4-TLB-2-112
- Zoro # G111344663
- UPC # 734005219364
- Country of Origin United States
- Category Stem Casters
Description
Listing is for six 6 Service Caster Series #20 swivel caster set with 2 top lock brakes and a 5'' diameter by 1-1/4'' wide gray polyurethane wheels and 1-1/2'' diameter x 2-11/16'' length expanding stems. Supports up to 350 lbs. per caster. 600CASTER6 replacement part fits Regency work tables and equipment stands. When searching for a reliable and durable solution to your Regency replacement caster needs, consider Service Caster Series 20 expanding stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on work tables and equipment stands. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3.5 Inch SS Black Polyurethane Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-SSTTL20S3514-PPUB-BLK-2-R-2)
- DAYTON Web Sling, Type 5, 6 ft L, 2 in W, Nylon, Yellow (55ET50)
- EGA Self-Closing Gate, Wide, 24-40", Yellow (SCG-W-Y)
- DAYTON Front Steerman Skates, 22,000 lb., Swivel (5ERK5)
- SERVICE CASTER 4 Inch 316SS Thermoplastic Rubber Swivel 1-3/8 Inch Expanding Stem Caster Brake (SCC-SS316EX20S414-TPRB-TLB-138)
- SERVICE CASTER Rubbermaid Mop Bucket Casters with Sockets for 7380-L1, 4PK (RUB-SCC-GR05S310-TPRS-716138-X701-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 12mm Stem Caster with Total Lock Brake (SCC-TSTTL20S414-TPRB-M1215)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel 12mm Threaded Stem Caster Set with Brake SCC (SCC-TS20S414-PHR-TLB-M1215-4)
- SERVICE CASTER 3 Inch Chrome Hooded Neoprene Rubber 10mm Threaded Stem Caster with Brake SCC (SCC-TS03S310-NPRB-BC-B-M1015)
- SERVICE CASTER 8 Inch Rubber Scaffold Caster Set with 1-1/4” Stem w/Brakes (SCC-SF30S820-RSR-138-4)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 5/16 Inch Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S410-TPRS-5161815-2-SLB-2)
- Service Caster Casters