Shop All Stem Casters
Service Caster
Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK
Mfr # REG-EX20S514-PPUB-BLUE-4-TLB-2-112
Zoro # G911344863
Free Shipping & Returns
$190.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # REG-EX20S514-PPUB-BLUE-4-TLB-2-112
- Zoro # G911344863
- UPC # 734005219340
- Country of Origin United States
- Category Stem Casters
Description
Listing is for six 6 Service Caster Series #20 swivel caster set with 2 top lock brakes and a 5'' diameter by 1-1/4'' wide blue polyurethane wheels and 1-1/2'' diameter x 2-11/16'' length expanding stems. Supports up to 350 lbs. per caster. 600CASTER6 replacement part fits Regency work tables and equipment stands. When searching for a reliable and durable solution to your Regency replacement caster needs, consider Service Caster Series 20 expanding stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on work tables and equipment stands. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheave, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (00308-C)
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 330 lb. (3A747)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 18BF (KAR18)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 410 lb. (1NWJ5)
- SERVICE CASTER 4 Inch Maroon Polyurethane 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S414-PPUB-MRN-PLB-M1215-4)
- SERVICE CASTER 2.375" Black Soft Wheel Grip Ring Office Chair Casters Set of 5 SCC (SCC-GR02S60-TPR-BLK-716-5)
- SERVICE CASTER 5 Inch Hard Rubber 12 Inch Threaded Stem Caster with Brake (SCC-TS20S514-HRS-PLB-121315)
- SERVICE CASTER 2.375 Inch Flat Black Hooded Urethane Twin Wheel Grip Ring Chair Casters, 5PK (SCC-GR02S60D-NYU-FB-716X78-5)
- SERVICE CASTER 3 Inch MRI Safe Casters, 10mm Threaded Stem, Set of 4, 4PK (SCC-TS02S75-TPR-GRY-M10X22-MRI-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel ½ Inch Threaded Stem Caster Set SCC (SCC-TS20S414-TPRB-121315-4)
- COMPONENT HARDWARE Caster Kit, Med Duty 1-5/8" Exp, Stem Cas (CSTPK-5PUES-4B-6)
- Service Caster Stem Casters