Shop All Polyurethane Wheels
Service Caster
Regency 60082PU U-Boat Replacement Wheel - Regency Utility Cart -
Mfr # REG-SCC-PPUD820
Zoro # G205442978
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Wheel Material Polyurethane on Polyolefin
- Caster Temp. Range -20 degrees F to 180 degrees F
- Durometer 60D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # REG-SCC-PPUD820
- Zoro # G205442978
- UPC # 734005057041
- Country of Origin United States
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Bore Dia. | 0.5 |
Size | 8" x 2" |
Details
Wheel Material | Polyurethane on Polyolefin |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Type | Wheel |
Bearing Type | Delrin Bearings |
Capacity | 1000 |
Description
High quality wheel for Regency U-Boat utility carts. Listing is for one (1) Service Caster heavy duty non-marking and non-marring 8 inch diameter by 2 inch wide maroon polyurethane tread on gray polyolefin core wheel. This Regency replacement wheel provides solid support to the center of any U-Boat utility cart. Supports 1,000 pounds (lbs.) per wheel. When searching for a reliable and durable solution for your Regency Utility Carts, consider Service Caster’s Polyurethane on Polyolefin core wheel. Polyurethane is highly resistant to oil, grease, water, and most solvents. Non-marking polyurethane tread mechanically bonded to polyolefin core. Hardness scale 55 +/- 5 Shore (D) Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 2000 lb, A (S-HS-6FSB)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Staircase, Stepladder Configuration, Fiberglass (15131-001)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 1 in W, Nylon, Yellow (EE2801NFX18)
- VESTIL Approach Plate, Steel, 96 in. W (AP)
- SERVICE CASTER SCC-6" Red Poly on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-1200 lb Cpty (SCC-PUR620-RS)
- SERVICE CASTER SCC - 5" Polyolefin Wheel Only w/Ball Bearing - 1/2" Bore - 650 lbs Capacity (SCC-POB520)
- SERVICE CASTER SCC-6" Red Poly on Cast Iron Wheel Only w/Roller Bearing-3/4" Bore-2000 lb Cpty (SCC-PUR630-RS)
- SERVICE CASTER 5" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 12mm Bore - (SCC-EZPUS520-12MM-KW-2SS)
- SERVICE CASTER Case PL538-JD Deck Gauge Wheel Replacement Set (CAS-SCC-POS5138-12-2)
- SERVICE CASTER Go Mini's Moving and Portable Storage Container Replacement Wheel Set-SCC (GOM-SCC-PUR630-RS-4)
- ZORO SELECT Caster Wheel, Polyurethane, 12 in., 3080 lb (300 PT1H)
- Service Caster Caster Wheels