Shop All Stem Casters
Service Caster
Regency 460UCRTCSTRB Replacement Caster with Brake
Mfr # REG-SCC-GR20S414-PPUB-BLUE-TLB-845
Zoro # G111344670
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # REG-SCC-GR20S414-PPUB-BLUE-TLB-845
- Zoro # G111344670
- UPC # 734005217766
- Country of Origin United States
- Category Stem Casters
Description
Listing is for one 1 Service Caster Series #20 swivel caster with top lock brake and a 4'' diameter by 1-1/4'' wide blue polyurethane wheel and .845'' diameter x 2'' length grip ring stem. Supports up to 350 lbs. per caster. 460UCRTCSTRB replacement part fits Regency 18'' and 24'' utility cart. When searching for a reliable and durable solution to your Regency replacement caster needs, consider Service Caster Series 20 grip ring stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency 18'' and 24'' utility cart. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU5)
- TARPS NOW 7'-4 in. X 100' FR Scaffold Sheeting (SS12FR-74100)
- WERNER Fiberglass Stepladder, 12 ft Ladder Ht, 11 Steps, 300 lb, 78 1/4 in Base Spread, 33 7/8 in Bottom W (6212)
- EGA PRODUCTS 137" H Industrial Rolling Ladder (Square Tube), 10 Steps (L057)
- SERVICE CASTER 5 Inch Semi Steel 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S515-SSR-121315-2-PLB-2)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 8mm Threaded Stem Caster SCC, 4PK (SCC-TS04S13810-PUB-M815-4)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-34212)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S314-SRS-PLB-34212)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-5/8 Inch Expanding Stem Caster with Brake (SCC-EX05S410-TPRS-SLB-158)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel 3/4 Inch Square Stem Caster (SCC-SQ20S314-SRS-34)
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 250 lb. (49H627)
- Service Caster Casters