Shop All Stem Casters
Service Caster
Regency 460EC26 EC-26 5'' Replacement Caster Set with Brakes, 4PK
Mfr # REG-SCC-GR20S514-PPUB-845-2-TLB-2
Zoro # G111345721
product price: $108.09
/pk 4, $27.02/ea
Free Shipping & Returns
$108.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # REG-SCC-GR20S514-PPUB-845-2-TLB-2
- Zoro # G111345721
- UPC # 734005219371
- Country of Origin United States
- Category Stem Casters
Description
Listing is for four 4 Service Caster Series #20 swivel caster set with 2 top lock brakes and a 5'' diameter by 1-1/4'' wide gray polyurethane wheels and .845'' diameter x 2'' length grip ring stems. Supports up to 350 lbs. per caster. 460EC26 EC-26 replacement part fits mobile shelving units. When searching for a reliable and durable solution to your Regency replacement caster needs, consider Service Caster Series 20 grip ring stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on mobile shelving units. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Bollard, Underground Mount (BOL-OR-40-BK)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101025)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-12)
- BARON Galvanized Galvanized Steel 3/8 in. D X 50 ft. L Aircraft Cable (03105)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster SCC, 5PK (SCC-GR05S210-TPRS-71678-5)
- SERVICE CASTER 5 Inch Semi Steel 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S515-SSR-121315-2-PLB-2)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster SCC (SCC-SQ20S414-PPUB-GRY-34)
- SERVICE CASTER 2 Inch Gloss Black Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 5PK (SCC-TS01S20-POS-GB-38-5)
- SERVICE CASTER 4 Inch Semi Steel Swivel 58 Inch Threaded Stem Caster Set with Total Lock Brake (SCC-TSTTL20S414-SSS-58212-4)
- SERVICE CASTER 3 Inch Hooded Neoprene Rubber 10mm Threaded Stem Casters with Brakes SCC, 5PK (SCC-TS03S310-NPRB-BC-B-M1015-5)
- RUBBERMAID Insert, Caster , F/ 7/16"Stem (3355L5)
- Service Caster Stem Casters