Shop All Stem Casters
Service Caster
Regency 4605MPX Replacement Caster
Mfr # REG-SCC-GR20S514-PPUB-BLUE-845
Zoro # G111345745
$47.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # REG-SCC-GR20S514-PPUB-BLUE-845
- Zoro # G111345745
- UPC # 734005217650
- Country of Origin United States
- Category Stem Casters
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 5'' diameter by 1-1/4'' wide blue polyurethane wheel and .845'' diameter x 2'' length grip ring stem. Supports up to 350 lbs. per caster. 4605MPX replacement part fits Regency free standing shelving. When searching for a reliable and durable solution to your Regency replacement caster needs, consider Service Caster Series 20 grip ring stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency free standing shelving. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Medical Cylinder Cart, 1400 lb., 36 In.L (MCC-2436-5PO-83T)
- MILWAUKEE HAND TRUCKS Poly Hand Truck, with 10", Tires (DC40610)
- LITTLE GIANT Ergonomic Pallet Stand, 48x48 (PDE-4848-6PH2FL)
- BULLDOG WINCH Recovery Strap 2" x 20', 20,000lb BS polyester (20029)
- SERVICE CASTER 3 Inch 316SS High Temp Glass Filled Nylon 1-7/8 Inch Stem Caster with Brake SCC (SCC-SS316EX20S314-GFNSHT-TLB-178)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel 3/8 Inch Stem Caster Total Lock Brake SCC, 2PK (SCC-TSTTL20S314-SPUS-381615-2-S-2)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-121315)
- SERVICE CASTER Assure Parts 190218001 4'' Replacement Caster (ASS-SCC-GR20S414-SRS-716138)
- SERVICE CASTER 2'' Office Chair Casters Nylon Twin Wheel 3/8 Threaded Stem , 4PK (SCC-UHTS02S50-NYS-381634-4)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S514-PPUB-RED-TLB-58212-4)
- CASTERS WHEELS & INDUSTRIAL HANDLING Shepherd Threaded Stem Soft Tread Caster - 75mm Dia. 5/16-18 x 1 Stem Black (PSF75507BK)
- Service Caster Stem Casters