Shop All Plate Casters
Service Caster
Nylon Swvl TP Light Duty Floor Leveling Caster w/1.97" Diameter BLK Wheels, 4PK
Mfr # SCC-TPLV20S50-NYR-330-4
Zoro # G405440071
product price: $264.99
/pk 4, $66.25/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 1.97
- Material Nylon
- Capacity (Lb.) 1320
- Plate Size 2.83" x 2.83"
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TPLV20S50-NYR-330-4
- Zoro # G405440071
- UPC # 11586525641
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 1.97 |
Plate Size | 2.83" x 2.83" |
Mounting Height | 3.27' |
Size | 1.97" |
Bolt Size | 6mm - 1.00 x 15mm |
Details
Material | Nylon |
Capacity (Lb.) | 1320 |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 58mm x 58mm (2.28" x 2.28") |
Durometer | 75D |
Finish | Diecast Aluminum Powder Coat |
Type | Leveling Caster |
Bearing Type | Plain Bore |
Description
Listing is for four (4) Service Caster leveling casters with top plate and a 1.97” diameter black nylon wheels. Supports up to 330lbs per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s adjustable leveling casters. Adjustable leveling casters are ideal for light, medium and heavy duty applications and are used in a broad range of institutional and commercial applications, as well as in the home and office. These casters support heavy computer and medical equipment, industrial tables, display cases, and other furniture that require a level, stable platform while retaining the ability to roll. Simply roll into position then engage the leveling foot by hand or wrench to make completely stationary. Leveling casters have a high quality, die cast aluminum powder coated body and a non-marking nylon wheel. Mounting options include threaded stem bolts and top plates, which include additional fastening bolts to ensure a stable and secure attachment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 24 ft 8 in Fixed Ladder with Safety Cage, Steel, 22 Steps, Forward Exit, Powder Coated Finish (M22WC C1)
- GEMTOR Ladder, Nylon Rope, 3" Loops, 50 ft. (322-50L)
- XPOSE SAFETY Ball Bungees Black 6 in , 10PK (BB-6B-10-X)
- COTTERMAN 20 ft 8 in Fixed Ladder, Steel, 18 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F18W C1)
- SERVICE CASTER 4 Inch Polyolefin Caster Set with Ball Bearing and Brakes/Swivel Locks SCC (SCC-35S420-POB-SLB-BSL-4)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel Caster with Roller Bearing SCC (SCC-20S620-TPRRD)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-20S615-PHS-2-R-2)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster with Ball Bearing (SCC-20S520-PHB)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S414-PHSHT-TP2)
- SERVICE CASTER 5 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-05S510-TPRS-SLB-2-R-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearing and Swivel Lock (SCC-30CS520-TPRBD-BSL-4)
- Service Caster Plate Casters