Shop All Plate Casters
Service Caster
Nylon Swvl Top Plate Light Duty Floor Leveling Caster w/2.8" Diameter BLK Wheel
Mfr # SCC-TSLV30S75-NYR-1100-B-DC
Zoro # G305432640
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 2.8
- Stem Dia. 8mm
- Caster Stem Type Threaded Stem
- Durometer 75D
- Type Leveling Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TSLV30S75-NYR-1100-B-DC
- Zoro # G305432640
- UPC # 11586525610
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 2.8 |
Stem Dia. | 8mm |
Stem Length | 20 |
Plate Size | 3.74" x 3.74" |
Mounting Height | 4.33" |
Bolt Size | 8mm - 1.25 x 20mm |
Thread Length | 20 |
Size | 2.8" |
Details
Caster Stem Type | Threaded Stem |
Durometer | 75D |
Type | Leveling Caster |
Plate Caster Bolt Hole Pattern | 70mm x 70mm (2.76" x 2.76") |
Capacity (Lb.) | 1100 |
Finish | Diecast Aluminum Powder Coat |
Caster Mounting Type | Threaded Stem |
Material | Nylon |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster leveling caster with top plate and a 2.8” diameter black nylon wheel. Supports up to 1100lbs per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s adjustable leveling casters. Adjustable leveling casters are ideal for light, medium and heavy duty applications and are used in a broad range of institutional and commercial applications, as well as in the home and office. These casters support heavy computer and medical equipment, industrial tables, display cases, and other furniture that require a level, stable platform while retaining the ability to roll. Simply roll into position then engage the leveling foot by hand or wrench to make completely stationary. Leveling casters have a high quality, die cast aluminum powder coated body and a non-marking nylon wheel. Mounting options include threaded stem bolts and top plates, which include additional fastening bolts to ensure a stable and secure attachment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Clip, U-Bolt, 1 In, Maleable Iron (2VKK2)
- NOBLES/TENNANT WHEEL - SWIVEL CASTER ASSEMBLY 5in x 2in GRAY POLY ON ALUM (1049046)
- LITTLE GIANT LADDERS Ladder, Fiberglass, 5 to 9 ft H, 300 lb Cap (16122-001)
- BARON MFG CO 19-3/8X6 Turnbuckle, 1200 Lb Working Load, 3/8 In Thread, Jaw, Jaw, 6 In L Take-Up, Galvanized Steel (19386)
- SERVICE CASTER 8 Inch Semi Steel Wheel Swivel Caster with Ball Bearing (SCC-30CS820-SSB)
- SERVICE CASTER 5 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS520-PPUR)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Neoprene Rubber Top Plate Casters with Brake, 4PK (SCC-03S310-NPRB-BC-B-4)
- SERVICE CASTER 4 Inch High Temp Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-20S420-PHRHT-TLB-2-R-2)
- SERVICE CASTER 8 Inch Phenolic Swivel Caster Set with Roller Bearings and Brakes (SCC-30CS820-PHR-TLB-4)
- SERVICE CASTER 8 Inch Polyurethane Wheel Swivel Caster Set with Roller Bearing (SCC-30CS820-PPUR-4)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 75 Shore A (435X90)
- Service Caster Casters