Shop All Plate Casters
Service Caster
Nylon Swvl Top Plate Light Duty Floor Leveling Caster w/2" Diameter Black Wheel
Mfr # SCC-TPLV20S50-NYR-220-ZC
Zoro # G905432071
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 2
- Mounting Height 2.85"
- Plate Size 2.87" x 2.87"
- Finish Diecast Aluminum Powder Coat
- Durometer 75D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TPLV20S50-NYR-220-ZC
- Zoro # G905432071
- UPC # 11586525535
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 2 |
Mounting Height | 2.85" |
Plate Size | 2.87" x 2.87" |
Size | 2" |
Bolt Size | 6mm - 1.00 x 15mm |
Details
Finish | Diecast Aluminum Powder Coat |
Durometer | 75D |
Plate Caster Bolt Hole Pattern | 58mm x 58mm (2.28" x 2.28") |
Caster Mounting Type | Top Plate |
Material | Nylon |
Type | Leveling Caster |
Capacity (Lb.) | 220 |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster leveling caster with top plate and a 2” diameter black nylon wheel. Supports up to 220lbs per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s adjustable leveling casters. Adjustable leveling casters are ideal for light, medium and heavy duty applications and are used in a broad range of institutional and commercial applications, as well as in the home and office. These casters support heavy computer and medical equipment, industrial tables, display cases, and other furniture that require a level, stable platform while retaining the ability to roll. Simply roll into position then engage the leveling foot by hand or wrench to make completely stationary. Leveling casters have a high quality, die cast aluminum powder coated body and a non-marking nylon wheel. Mounting options include threaded stem bolts and top plates, which include additional fastening bolts to ensure a stable and secure attachment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Cradle Truck, 3000 lb. (BCTE-2848-4K-95)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 1 in W, Nylon, Yellow (EET2-901-10)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-119)
- ALL GEAR Bull Rope, PES/Nylon, 9/16In. dia., 600ft L (AGBR916600)
- SERVICE CASTER 8 Inch V Groove Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-35S820-VGR-2-R-2)
- SERVICE CASTER 6 Inch Semi Steel Wheel Swivel Caster Set with Ball Bearings (SCC-30CS620-SSB-4)
- SERVICE CASTER 5 Inch Glass Filled Nylon Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-30CS520-GFNB-TLB-2-R-2)
- SERVICE CASTER Avantco 17814451 Swivel Caster - PT UC WT UBB UDD Series (AVA-SCC-20S314-HRS-TP2)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-BLUE-TLB-TP2-4)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Caster Swivel with Brakes 2 with Swivel Lock, 4PK (SCC-100S3506-PNB-SLB-BSL-2-SLB-2)
- SERVICE CASTER 8 Inch Kingpinless Thermoplastic Rubber Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S820-TPRRF-2-R-2)
- Service Caster Plate Casters