Shop All Stem Casters
Service Caster
Nylon Swivel TS Caster w/2" Black Wheel and M8 x 1.75mm x 18mm Stems, 4PK
Mfr # SCC-TSLV20S50-NYR-220-ZC-4
Zoro # G905425844
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 2.85"
- Stem Length 35
- Wheel Bearing Type Plain Bore
- Finish Diecast Aluminum Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TSLV20S50-NYR-220-ZC-4
- Zoro # G905425844
- UPC # 11586525566
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2.85" |
Stem Length | 35 |
Bolt Hole Dia. | 12mm - 1.75 x 35mm |
Stem Dia. | 12mm |
Wheel Dia. | 2 |
Thread Length | 35 |
Size | 2" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Finish | Diecast Aluminum Powder Coat |
Material | Nylon |
Load Capacity | 880 |
Includes | Leveling Caster |
Durometer | 75D |
Thread Pitch | 1.75 |
Mounting Type | Threaded Stem |
Description
Listing is for four (4) Service Caster leveling casters with top plate and a 2” diameter black nylon wheels. Supports up to 220lbs per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s adjustable leveling casters. Adjustable leveling casters are ideal for light, medium and heavy duty applications and are used in a broad range of institutional and commercial applications, as well as in the home and office. These casters support heavy computer and medical equipment, industrial tables, display cases, and other furniture that require a level, stable platform while retaining the ability to roll. Simply roll into position then engage the leveling foot by hand or wrench to make completely stationary. Leveling casters have a high quality, die cast aluminum powder coated body and a non-marking nylon wheel. Mounting options include threaded stem bolts and top plates, which include additional fastening bolts to ensure a stable and secure attachment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 10 x 8 ft, Black, PR (96120RDXHDBLA)
- PINPOINT J-PRO-100 4 ft. 8 in. - 8 ft. 4 in. 11 Gauge Adjustable Jack Post (PI138187)
- PEGASUS Wheel, Gray TPR Radus, 5" x 2", Prc Bal (P-RCP-050X020/119G)
- KINEDYNE Winch Bar w/Knurled Handle (37031GRA)
- SERVICE CASTER Regency 460UCRTCSTRB Replacement Caster with Brake (REG-SCC-GR20S414-PPUB-BLK-TLB-845)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel ½ Inch Threaded Stem Caster Set (SCC-TS20S414-SSS-121315-4)
- SERVICE CASTER Regency 600CASTHD4P Replacement Caster Set, 4PK (REG-SCC-SQ20S514-PPUB-BLK-34-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-7/8 Inch Expanding Stem Caster SCC, 4PK (SCC-EX05S410-TPRS-178-4)
- SERVICE CASTER 5 Inch 316SS Thermoplastic Rubber Swivel 1 Inch Stem Caster Set Lock Brake (SCC-SS316TTLEX20S514-TPRB-1-4)
- SERVICE CASTER 2'' Black Floor Safe Twin Wheel Casters 5/16 Threaded Stem, 5PK (SCC-TS02S50-TPR-BLK-5161810-5)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S315-SSR-58212-2-TLB-2)
- Service Caster Casters