Shop All Plate Casters
Service Caster
Nylon Swivel Top Plate Floor Leveling Caster w/2" Diameter Black Wheels, 4PK
Mfr # SCC-TPLV20S50-NYR-200-ZC-4
Zoro # G105432161
product price: $161.99
/pk 4, $40.50/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 2
- Plate Caster Bolt Hole Pattern 58mm x 58mm (2.28" x 2.28")
- Caster Mounting Type Top Plate
- Plate Size 2.83" x 2.83"
- Mounting Height 2.85"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TPLV20S50-NYR-200-ZC-4
- Zoro # G105432161
- UPC # 11586525528
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 2 |
Plate Size | 2.83" x 2.83" |
Mounting Height | 2.85" |
Bolt Size | 6mm - 1.00 x 15mm |
Size | 2" |
Details
Plate Caster Bolt Hole Pattern | 58mm x 58mm (2.28" x 2.28") |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 880 |
Type | Leveling Caster |
Material | Nylon |
Durometer | 75D |
Finish | Diecast Aluminum Powder Coat |
Bearing Type | Plain Bore |
Description
Listing is for four (4) Service Caster leveling casters with top plate and a 2” diameter black nylon wheels. Supports up to 220lbs per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s adjustable leveling casters. Adjustable leveling casters are ideal for light, medium and heavy duty applications and are used in a broad range of institutional and commercial applications, as well as in the home and office. These casters support heavy computer and medical equipment, industrial tables, display cases, and other furniture that require a level, stable platform while retaining the ability to roll. Simply roll into position then engage the leveling foot by hand or wrench to make completely stationary. Leveling casters have a high quality, die cast aluminum powder coated body and a non-marking nylon wheel. Mounting options include threaded stem bolts and top plates, which include additional fastening bolts to ensure a stable and secure attachment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 100 lb. (20TM14)
- RONSTAN Pulley Block, Fibrous Rope, 880 lb Max Load, Painted (RF41110)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 150 lb (PRE50120ZN-3E)
- DAYTON High Test Chain, 3/8 in., 63 ft. L, 5400 lb (34RZ57)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S514-PHSHT-TP3)
- SERVICE CASTER 8 Inch Semi Steel Caster Set with Ball Bearings 4 Brake 2 Swivel Lock SCC (SCC-30CS820-SSB-TLB-BSL-2-TLB-2)
- SERVICE CASTER 8 Inch Kingpinless Red Poly on Steel Wheel Swivel Caster with Swivel Lock SCC (SCC-KP30S820-PUR-RS-BSL)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S614-PPUB-2-R614-2)
- SERVICE CASTER 4 Inch Nylon Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S420-NYB-TLB-2-R-2)
- SERVICE CASTER Cambro 60006 60008 Ultra Pan Carriers Dish Caddies Caster Replacement Set-SCC (CAM-SCC-20S514-PPUB-BLK-2-R514-2)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Glass Filled Nylon Rigid Caster with Roller Bearing (SCC-35R620-GFNR)
- Service Caster Plate Casters