Shop All Stem Casters
Service Caster
Nylon Swivel Threaded Stem Caster w/1.65" Black Wheel & M8 x 1.25mm x 15mm Stem
Mfr # SCC-TSLV05S42-NYR-50-DC
Zoro # G305425536
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Mounting Height 2.8"
- Stem Length 20
- Wheel Bearing Type Plain Bore
- Load Capacity 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TSLV05S42-NYR-50-DC
- Zoro # G305425536
- UPC # 11586525498
- Country of Origin United States
- Category Stem Casters
Dimensions
Mounting Height | 2.8" |
Stem Length | 20 |
Wheel Dia. | 1.65 |
Stem Dia. | 8mm |
Bolt Hole Dia. | 8mm - 1.25 x 20mm |
Thread Length | 20 |
Size | 1.65" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 55 |
Includes | Leveling Caster |
Material | Nylon |
Durometer | 75D |
Finish | Diecast Aluminum Powder Coat |
Thread Pitch | 1.25 |
Mounting Type | Threaded Stem |
Description
Listing is for one (1) Service Caster leveling caster with a 1.65” diameter black nylon wheel and 8mm x 1.25mm x 15mm metric threaded stem. Supports up to 55lbs per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s adjustable leveling casters. Adjustable leveling casters are ideal for light, medium and heavy duty applications and are used in a broad range of institutional and commercial applications, as well as in the home and office. These casters support heavy computer and medical equipment, industrial tables, display cases, and other furniture that require a level, stable platform while retaining the ability to roll. Simply roll into position then engage the leveling foot by hand or wrench to make completely stationary. Leveling casters have a high quality, die cast aluminum powder coated body and a non-marking nylon wheel. Mounting options include threaded stem bolts and top plates, which include additional fastening bolts to ensure a stable and secure attachment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Corner Mover Dolly, 1320 lb. Cap, Polypropylene, Set of 4 (PAKCM02)
- EAGLE MFG Square Post Cap, 5 In. (1759)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR2 (MPASHR2)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (60501X20)
- SERVICE CASTER 3 Inch 316SS Solid Polyurethane Swivel 3/8 Inch Threaded Stem Caster Brake, 2PK (SS316TS20S314-SPUS-381615-2-TLB-2)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S414-PPUB-121315)
- SERVICE CASTER 4 Inch Semi Steel Swivel 34 Inch Threaded Stem Caster Set 2 Total Lock Brakes (SCC-TSTTL20S414-SSS-34212-2-S-2)
- SERVICE CASTER 4 Inch Red Polyurethane Swivel ½ Inch Stem Caster Set with Total Lock Brake (SCC-TSTTL20S414-PPUB-RED-121315-4)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S615-PHS-TLB-34212-4)
- SERVICE CASTER 2.25 Inch Antique Soft Tread Ball Caster – 1/4 Inch Threaded Stem, 5PK (SCC-TS01S214-DCR-WA-142058-5)
- CASTERHQ 4"x1-1/4" Wheel, Semi-Steel Wheel, Threaded Stem Caster, 300 Lbs C (CBSLDSTL414)
- Service Caster Stem Casters