Shop All Floor Scrubber Parts
Service Caster
Nobles/Tennant Scrubber Guide Bumper Wheel Replacement Metal Bushing Included
Mfr # SCC-TPRD310-516
Zoro # G305442694
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Thermoplastic Rubber Wheel
- Size 3" x 7/8"
- Material Thermoplastic Rubber
- Bolt Size 5/16" (hardware not included)
- Bearing Type Delrin Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TPRD310-516
- Zoro # G305442694
- UPC # 11586600744
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Size | 3" x 7/8" |
Bolt Size | 5/16" (hardware not included) |
Tread Width | 0.88 |
Wheel Diameter | 3 |
Bore Size | 5/16" |
Details
Type | Thermoplastic Rubber Wheel |
Material | Thermoplastic Rubber |
Bearing Type | Delrin Bearing |
Capacity | 125 |
Durometer | 65A |
Max. Operating Temp. | -45 degrees F to 180 degrees F |
Description
Listing is for one (1) Service Caster Replacement Nobles/Tennant Scrubber Bumper Guide Wheel. This 3” x 7/8” non-marking and non-marring floor safe gray thermoplastic rubber wheel is safe for all floors. 5/16” metal spanner bushing included. When searching for a reliable and durable replacement wheel for the following machines; Nobles/Tennant SS5, Nobles/Tennant R3, Nobles/Tennant T12, Nobles/Tennant Speed Scrub 3301, Nobles/Tennant Speed Scrub 2701, Nobles/Tennant Speed Scrub 2601, Nobles/Tennant Speed Scrub 2401, Nobles/Tennant T500/T500e, Nobles/Tennant T7AMR, Nobles/Tennant 5680, Nobles/Tennant 5700, Nobles/Tennant T500 and Windsor Saber Cutter, consider Service Caster’s Scrubber Bumper Guide Wheel replacements. The non-marking, non-marring thermoplastic rubber tread performs especially well on hard surfaces such as concrete, tile, and wood. These wheels are perfect replacement wheels for a number of machines. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Quiet Dolly, 250 Lb Cap, 18-1/4" Dia, 6-5/8"H, 2PK, Black (RCP264043BLACT)
- 3M Neutral Floor Cleaner, 2L Bottle (3L)
- PROTEAM Intercept Micro Filter Bag, Fits ProGuard Wet/Dry 4 gal 3/PK (107182)
- 3M Mark Remover, 1 qt. Bottle, Unscented (7010384720)
- SERVICE CASTER Nobles/Tennant Scrubber Guide Bumper Wheel Bushings Included SCC, 4PK (SCC-TPRD310-516-4)
- TENNANT Squeegee, 2 1/4 in L, Red (9017759)
- GOFER PARTS Replacement Squeegee Set - Urethane For Nobles/Tennant 222428 (GSQ1019UU2)
- SANITAIRE Fan 5/16 In Bore, Clear Plastic (12988)
- MERCURY FLOOR MACHINES Scrub Pad Driver, 20" (2105)
- GOFER PARTS Replacement Squeegee - Front For Minuteman 246083 (GSQ1228BU)
- SANITAIRE Filter, Pre Motor (71480)
- Service Caster Floor Scrubber Parts