Shop All Floor Scrubber Parts
Service Caster
Nobles/Tennant Scrubber Guide Bumper Wheel Bushings Included SCC, 4PK
Mfr # SCC-TPRD310-516-4
Zoro # G505442609
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Thermoplastic Rubber Wheel
- Material Thermoplastic Rubber
- Size 3" x 7/8"
- Tread Width 0.88
- Bearing Type Delrin Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TPRD310-516-4
- Zoro # G505442609
- UPC # 11586600768
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Size | 3" x 7/8" |
Tread Width | 0.88 |
Wheel Diameter | 3 |
Bore Size | 5/16" |
Bolt Size | 5/16" (hardware not included) |
Details
Type | Thermoplastic Rubber Wheel |
Material | Thermoplastic Rubber |
Bearing Type | Delrin Bearing |
Durometer | 65A |
Capacity | 500 |
Max. Operating Temp. | -45 degrees F to 180 degrees F |
Description
Listing is for four (4) Service Caster Replacement Nobles/Tennant Scrubber Bumper Guide Wheels. These 3” x 7/8” non-marking and non-marring floor safe gray thermoplastic rubber wheels are safe for all floors. 5/16” metal spanner bushings included. When searching for a reliable and durable replacement wheel for the following machines; Nobles/Tennant SS5, Nobles/Tennant R3, Nobles/Tennant T12, Nobles/Tennant Speed Scrub 3301, Nobles/Tennant Speed Scrub 2701, Nobles/Tennant Speed Scrub 2601, Nobles/Tennant Speed Scrub 2401, Nobles/Tennant T500/T500e, Nobles/Tennant T7AMR, Nobles/Tennant 5680, Nobles/Tennant 5700, Nobles/Tennant T500 and Windsor Saber Cutter, consider Service Caster’s Scrubber Bumper Guide Wheel replacements. The non-marking, non-marring thermoplastic rubber tread performs especially well on hard surfaces such as concrete, tile, and wood. These wheels are perfect replacement wheels for a number of machines. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Blue, 20 in L Overall (53753)
- HARPER 24 In. Straight Rubber Floor Squeegee (5324224A)
- SURFACE SHIELDS Surface Sled, 10 in.L, White, PK4 (APH1)
- KARCHER Sensor XP 12 Upright Vacuum (1.012-611.0)
- SERVICE CASTER Nobles/Tennant Scrubber Guide Bumper Wheel Replacement Metal Bushing Included (SCC-TPRD310-516)
- SANITAIRE Guard, Furniture (285041)
- TENNANT Floor Machine Brush, 13 3/4 in Dia, White (SPPV02657)
- GOFER PARTS Replacement Squeegee - Rear (A) For Minuteman 246084 (GSQ1228AU)
- TENNANT Scrub Brush, Machine Size 26" (1223989)
- GOFER PARTS Replacment Squeegee Set For Nobles/Tennant 1221585, Nobles/Tennant 1232680, Nobles/Tennant 9015734 (GSQ1211XX2)
- GOFER PARTS Replacement Swivel Caster Assembly - W/ Hardware For Nilfisk/Advance 56104385 (GWHC00009)
- Service Caster Floor Scrubber Parts