Shop All Floor Scrubber Parts
Service Caster
Nobles/Tennant Scrubber Guide Bumper Wheel Bushings Included SCC, 2PK
Mfr # SCC-TPRD310-516-2
Zoro # G205442626
product price: $44.99
/pk 2, $22.50/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Thermoplastic Rubber Wheel
- Material Thermoplastic Rubber
- Size 3" x 7/8"
- Wheel Diameter 3
- Bolt Size 5/16" (hardware not included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TPRD310-516-2
- Zoro # G205442626
- UPC # 11586600751
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Size | 3" x 7/8" |
Wheel Diameter | 3 |
Bolt Size | 5/16" (hardware not included) |
Tread Width | 0.88 |
Bore Size | 5/16" |
Details
Type | Thermoplastic Rubber Wheel |
Material | Thermoplastic Rubber |
Bearing Type | Delrin Bearing |
Durometer | 65A |
Capacity | 250 |
Max. Operating Temp. | -45 degrees F to 180 degrees F |
Description
Listing is for two (2) Service Caster Replacement Nobles/Tennant Scrubber Bumper Guide Wheels. These 3” x 7/8” non-marking and non-marring floor safe gray thermoplastic rubber wheels are safe for all floors. 5/16” metal spanner bushings included. When searching for a reliable and durable replacement wheel for the following machines; Nobles/Tennant SS5, Nobles/Tennant R3, Nobles/Tennant T12, Nobles/Tennant Speed Scrub 3301, Nobles/Tennant Speed Scrub 2701, Nobles/Tennant Speed Scrub 2601, Nobles/Tennant Speed Scrub 2401, Nobles/Tennant T500/T500e, Nobles/Tennant T7AMR, Nobles/Tennant 5680, Nobles/Tennant 5700, Nobles/Tennant T500 and Windsor Saber Cutter, consider Service Caster’s Scrubber Bumper Guide Wheel replacements. The non-marking, non-marring thermoplastic rubber tread performs especially well on hard surfaces such as concrete, tile, and wood. These wheels are perfect replacement wheels for a number of machines. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 16 in Sweep Face Broom, Soft, Synthetic, Blue (31783/6053)
- TORNADO Bags, Vac Cordless (90039)
- DYNABRADE Vacuum Bag, 10 PK (64682)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 7 1/2 x 5, 300/Canister, PK6 (NIC P92084)
- SERVICE CASTER Nobles/Tennant Scrubber Guide Bumper Wheel Replacement Metal Bushing Included (SCC-TPRD310-516)
- SERVICE CASTER Nobles/Tennant Scrubber Guide Bumper Wheel Bushings Included SCC, 4PK (SCC-TPRD310-516-4)
- TENNANT Power Cord (610974)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1026223)
- HRUBY ORBITAL SYSTEMS MotorScrubber Splash Guard Assembly (MS3080)
- GOFER PARTS Replacement Squeegee - Rear (A) For Nilfisk/Advance 30067L (GSQ1024AX)
- TENNANT Rotary Brush, 19 3/4 in Dia, Black (9017704)
- Service Caster Floor Scrubber Parts