Shop All Plate Casters
Service Caster
Low Profile Thermoplastic 2'' Dual Wheel Top Plate Swvl Caster with Brake Set, 4PK
Mfr # SCC-DW04S21316-TPRS-SLB-4
Zoro # G411352627
Free Shipping & Returns
$89.79
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
- Brand Service Caster
- MFR # SCC-DW04S21316-TPRS-SLB-4
- Zoro # G411352627
- UPC # 734005083347
- Country of Origin United States
- Category Plate Casters
Description
Listing is for four 4 Service Caster Series #04 heavy duty low profile business machine top plate dual wheel swivel casters with brakes. Features two 2 2'' diameter by 13/16'' wide thermoplastic rubber wheels. Set of 4 supports 720 pounds lbs. 180 lbs./caster. When searching for a reliable and durable solution for your business machine needs, consider Service Caster's low profile casters. The Service Caster 04 series is ideal for copiers, business machines, vending machines, displays, computer storage devices, and electronics cabinets. The low profile design allows for an unlimited amount of uses where casters are a necessity without raising the unit further than necessary. Mounting options include top plate, grip ring, standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
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
- MAASDAM Rope Ratchet Puller, Steel, 19" Handle L (A-0)
- CROSBY Eye Hook, Alloy Steel, 10,000 lb., Gold (1022424)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103162)
- TIE 4 SAFE 2" x 72" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-72M18-Y-C-2)
- SERVICE CASTER 4 Inch Thermoplastic Wheel Top Plate Caster, 4PK (SCC-05S410-TPRS-4)
- SERVICE CASTER 5 Inch Heavy Duty Green Poly on Cast Iron Swivel Caster with Ball Bearing SCC (SCC-35S520-PUB-GB)
- SERVICE CASTER 8 Inch Heavy Duty High Temp Phenolic Swivel Caster Swivel Locks 2 Rigid, 2PK (SCC-KP92S830-PHRHT-BSL-2-R-2)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (REG-20S414-PPUB-BLK-TP2-4-PPUD820-2)
- SERVICE CASTER Low Profile Solid Polyurethane 3'' Wheel Top Plate Swivel Caster (SCC-04S311316-SPUR)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-SPUS-TLB-TP2)
- ZORO SELECT Swivel Plate Caster, Rubbr, 3 in., 200 lb, C (1UHX3)
- Service Caster Casters