Shop All Bolt Hole Casters
Service Caster
Low Profile Polyurethane 35mm Wheel Bolt Hole Caster
Mfr # SCC-BH04S13810-PUB
Zoro # G605433064
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 1.4
- Wheel Width 1.1
- Wheel Bearing Type Precision Ball Bearings
- Mounting Height 50 mm (2")
- Series Series #04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-BH04S13810-PUB
- Zoro # G605433064
- UPC # 11586525863
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 1.4 |
Wheel Width | 1.1 |
Mounting Height | 50 mm (2") |
Size | 35 mm x 27 mm (1.4" x 1.1") |
Details
Wheel Bearing Type | Precision Ball Bearings |
Series | Series #04 |
Finish | Zinc Plated Finish |
Type | (1) Swivel caster |
Caster Temp. Range | -13 degrees F to 158 degrees F |
Caster Mounting Type | Bolt Hole |
Load Capacity | 220 |
Durometer | 92 Shore A |
Material | Polyurethane Tread on Steel Core |
Description
Listing is for one (1) Service Caster Series #04 heavy duty low profile business machine 11 mm (.43") bolt hole swivel caster. Features a 35 mm (1.4") diameter by 27 mm (1.1") wide wheel, a 92 Shore A durometer polyurethane tread on steel core and precision ball bearings. Supports 220 pounds (lbs.) per caster. When searching for a reliable and durable solution for your business machine needs, consider Service Caster’s low profile polyurethane casters. The Service Caster 04 series is ideal for copiers, business machines, vending machines, displays, computer storage devices, and electronics cabinets. The low profile design allows for an unlimited amount of uses where casters are a necessity without raising the unit further than necessary. Featuring polyurethane tread wheels on a steel core, with precision ball bearings and a zinc plated finish provides durability under any condition. Mounting options include top plate, grip ring, standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 4 Inch Thermoplastic Wheel 5/16 Inch Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S410-TPRS-5161815-2-SLB-2)
- US CARGO CONTROL 9/32" x 4' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100DOS-4)
- ERICKSON 21" Industrial EPDM Rubber Tarp Straps (06603)
- COTTERMAN 8 ft 3 in Fixed Ladder, Steel, 9 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F9S C1)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Bolt Hole Caster (SCC-BH20S414-SSS)
- SERVICE CASTER 4 Inch 316SS Blue Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-SS316BH20S414-PPUB-BLUE-4)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Set (SCC-SSBH20S414-TPRB-4)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-BH20S414-PPUB-BLK-4)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Bolt Hole Caster (SCC-BH20S414-PHS)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel Bolt Hole Caster (SCC-BH20S514-PPUB-BLK)
- ZORO SELECT Low-Profile Easy-Turn Bolt-Hole Caster (LMDA-VPA 50G-FI)
- Service Caster Bolt Hole Casters