Shop All Stem Casters
Service Caster
Low Profile Polyurethane 35mm Wheel 1/2 Inch Threaded Stem Caster SCC, 4PK
Mfr # SCC-TS04S13810-PUB-121315-4
Zoro # G805425395
product price: $167.99
/pk 4, $42.00/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded stem
- Wheel Width 1.1
- Mounting Height 52 mm (2")
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS04S13810-PUB-121315-4
- Zoro # G805425395
- UPC # 11586525931
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.1 |
Mounting Height | 52 mm (2") |
Stem Length | 1.5 |
Stem Dia. | 1/2" |
Wheel Dia. | 1.4 |
Thread Length | 1.5 |
Size | 35 mm x 27 mm (1.4" x 1.1") |
Details
Caster Stem Type | Threaded stem |
Wheel Bearing Type | Precision Ball Bearings |
Durometer | 92 Shore A |
Caster Temp. Range | -13 degrees F to 158 degrees F |
Material | Polyurethane Tread on Steel Core |
Load Capacity | 880 |
Finish | Zinc Plated Finish |
Includes | (4) Swivel casters |
Mounting Type | Threaded Stem |
Model | Series #04 |
Thread Pitch | 13 |
Description
Listing is for four (4) Service Caster Series #04 heavy duty low profile business machine 1/2" diameter - 13 TPI x 1-1/2" long threaded stem swivel casters. Features a 35 mm (1.4") diameter by 27 mm (1.1") wide wheel, a 92 Shore A durometer polyurethane tread on steel core and precision ball bearings. Supports 880 pounds (lbs.) (220 lbs./caster). When searching for a reliable and durable solution for your business machine needs, consider Service Caster’s low profile polyurethane casters. The Service Caster 04 series is ideal for copiers, business machines, vending machines, displays, computer storage devices, and electronics cabinets. The low profile design allows for an unlimited amount of uses where casters are a necessity without raising the unit further than necessary. Featuring polyurethane tread wheels on a steel core, with precision ball bearings and a zinc plated finish provides durability under any condition. Mounting options include top plate, grip ring, standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA 4 Watt Brake M14 Stem Caster (B0604421)
- CONDOR Adjustable Safety Gate, 22in to 24-1/2in (31TT68)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Silver (EE1801TTX3)
- CALDWELL Reel Lifter, 6000 lb., 11 in L. Arm (RL-3)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-TPRB-78)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-SRS-TLB-381615)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 5PK (SCC-TS05S310-TPRS-SLB-381615-5)
- SERVICE CASTER 3 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster with Brake (SCC-TS20S314-TPRB-PLB-M1215)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 3/8 Inch Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S410-TPRS-381615-2-SLB-2)
- SERVICE CASTER 2 Inch Bright Chrome Metal Ball Caster – 5/16 Inch Threaded Stem –SCC, 4PK (SCC-TS01S20-DCS-BC-5161810-4)
- SERVICE CASTER Regency 600CASTPRHD Replacement Caster with Brake (REG-SCC-SQ20S514-PPUB-BLK-TLB-34)
- Service Caster Casters