Shop All Stem Casters
Service Caster
Low Profile Polyurethane 35mm Wheel 1 Inch Expanding Stem Caster SCC
Mfr # SCC-EX04S13810-PUB-1
Zoro # G705418343
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Stem
- Wheel Width 1.1
- Mounting Height 52 mm (2")
- Stem Length 2-11/16"
- Wheel Bearing Type Precision Ball Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-EX04S13810-PUB-1
- Zoro # G705418343
- UPC # 11586526082
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.1 |
Mounting Height | 52 mm (2") |
Stem Length | 2-11/16" |
Stem Dia. | 1" |
Wheel Dia. | 1.4 |
Size | 35 mm x 27 mm (1.4" x 1.1") |
Details
Caster Stem Type | Expanding Stem |
Wheel Bearing Type | Precision Ball Bearings |
Load Capacity | 220 |
Material | Polyurethane Tread on Steel Core |
Caster Temp. Range | -13 degrees F to 158 degrees F |
Includes | (1) Swivel caster |
Durometer | 92 Shore A |
Finish | Zinc Plated Finish |
Model | Series #04 |
Mounting Type | Expanding Stem |
Description
Listing is for one (1) Service Caster Series #04 heavy duty low profile business machine 1" expanding stem swivel caster. Featuress a 35 mm (1.4") diameter by 27 mm (1.1") wide wheel, a 92 Shore A durometer polyurethane tread on steel core and precision ball bearings. Supports 220 pounds (lbs.) per caster. When searching for a reliable and durable solution for your business machine needs, consider Service Caster’s low profile polyurethane casters. The Service Caster 04 series is ideal for copiers, business machines, vending machines, displays, computer storage devices, and electronics cabinets. The low profile design allows for an unlimited amount of uses where casters are a necessity without raising the unit further than necessary. Featuring polyurethane tread wheels on a steel core, with precision ball bearings and a zinc plated finish provides durability under any condition. Mounting options include top plate, grip ring, standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 48 x 60 In (20C6048)
- LOOS Wire Rope Sleeve, 1/16 In, 122 Copper (SL2-2P)
- DAYTON Lifting Magnet, 250 lb. Capacity (49P417)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S820-TPRRF-2-R-2)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-3/8 Grip Ring Stem Caster with Brake SCC (SCC-GR05S410-TPRS-SLB-716138)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S514-SSS-TLB-34212)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster with Brake SCC (SCC-TS05S510-TPRS-SLB-121315)
- SERVICE CASTER 3 Inch Black Hooded Neoprene Rubber 5/16 Inch Grip Neck Stem Caster SCC (SCC-GN03S310-NPRB-BK)
- SERVICE CASTER Assure Parts 190STCASTB Replacement Caster with Brake (ASS-SCC-EX20S514-PPUB-RED-TLB-112)
- SERVICE CASTER 35 Inch Thermoplastic Rubber 38 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-TPRB-381615-2-PLB-2)
- SERVICE CASTER 2 Inch Antique Brass Hooded Grip Ring Ball Casters, 5PK (SCC-GR01S20-POS-WA-716-5)
- Service Caster Stem Casters