Shop All Stem Casters
Service Caster
Low Profile Polyurethane 35mm Wheel 1-3/8 Inch Grip Ring Stem Caster, 4PK
Mfr # SCC-GR04S13810-PUB-716138-4
Zoro # G305417159
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring Stem
- Wheel Width 1.1
- Mounting Height 52 mm (2")
- Stem Length 1.38
- Wheel Bearing Type Precision Ball Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-GR04S13810-PUB-716138-4
- Zoro # G305417159
- UPC # 11586525917
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.1 |
Mounting Height | 52 mm (2") |
Stem Length | 1.38 |
Wheel Dia. | 1.4 |
Stem Dia. | 7/16" |
Size | 35 mm x 27 mm (1.4" x 1.1") |
Details
Caster Stem Type | Grip Ring Stem |
Wheel Bearing Type | Precision Ball Bearings |
Material | Polyurethane Tread on Steel Core |
Includes | (4) Swivel casters |
Load Capacity | 880 |
Durometer | 92 Shore A |
Caster Temp. Range | -13 degrees F to 158 degrees F |
Finish | Zinc Plated Finish |
Mounting Type | Grip Ring Stem |
Model | Series #04 |
Description
Listing is for four (4) Service Caster Series #04 heavy duty low profile business machine 7/16" x 1-3/8" grip ring stem swivel casters. Features a 35 mm (1.4") diameter by 27 mm (1.1") wide wheel, a 92 Shore A durometer polyurethane tread on steel core and precision ball bearings. Supports 880 pounds (lbs.) (220 lbs./caster). When searching for a reliable and durable solution for your business machine needs, consider Service Caster’s low profile polyurethane casters. The Service Caster 04 series is ideal for copiers, business machines, vending machines, displays, computer storage devices, and electronics cabinets. The low profile design allows for an unlimited amount of uses where casters are a necessity without raising the unit further than necessary. Featuring polyurethane tread wheels on a steel core, with precision ball bearings and a zinc plated finish provides durability under any condition. Mounting options include top plate, grip ring, standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 5"x2" GRAY IRON SEMI STEEL WHEEL, 1,000 LBS CAPACITY (STL5X2)
- EKKO Electric Forklift, 3 Wheel, 3300 lb. Load (EK13A)
- ZORO SELECT Caster Wheel, Wheel 6" dia., Ball Bearing (W-620-HMB-1/2)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Nylon, Yellow (EN1102NX6)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-BLUE-TLB-845)
- SERVICE CASTER Assure Parts 190STCASTB Replacement Caster with Brake (ASS-SCC-EX20S514-PPUB-BLUE-TLB-112)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-BLK-TLB-845)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 34 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-SRS-34212-2-TLB-2)
- SERVICE CASTER 2 Inch Flat Black Hooded Urethane Twin Wheel Grip Ring Chair Casters SCC, 4PK (SCC-GR02S50D-NYU-FB-716X78-4)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-HRS-34212)
- CASTERHQ 3" Caster Wheel Set For Commercial Kitchen Prep Tables, Total Lock (CHQ3IPTCS)
- Service Caster Stem Casters