Shop All Stem Casters
Service Caster
Low Profile Polyurethane 35mm Wheel 1-3/8 Inch Expanding Stem Caster SCC
Mfr # SCC-EX04S13810-PUB-138
Zoro # G505418468
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding Stem
- Wheel Width 1.1
- Mounting Height 52 mm (2")
- Stem Length 2.69
- Wheel Bearing Type Precision Ball Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-EX04S13810-PUB-138
- Zoro # G505418468
- UPC # 11586526143
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.1 |
Mounting Height | 52 mm (2") |
Stem Length | 2.69 |
Wheel Dia. | 1.4 |
Stem Dia. | 1-3/8" |
Size | 35 mm x 27 mm (1.4" x 1.1") |
Details
Caster Stem Type | Expanding Stem |
Wheel Bearing Type | Precision Ball Bearings |
Finish | Zinc Plated Finish |
Durometer | 92 Shore A |
Includes | (1) Swivel caster |
Material | Polyurethane Tread on Steel Core |
Load Capacity | 220 |
Caster Temp. Range | -13 degrees F to 158 degrees F |
Model | Series #04 |
Mounting Type | Expanding Stem |
Description
Listing is for one (1) Service Caster Series #04 heavy duty low profile business machine 1-3/8" expanding stem swivel caster. Featuress a 35 mm (1.4") diameter by 27 mm (1.1") wide wheel, a 92 Shore A durometer polyurethane tread on steel core and precision ball bearings. Supports 220 pounds (lbs.) per caster. When searching for a reliable and durable solution for your business machine needs, consider Service Caster’s low profile polyurethane casters. The Service Caster 04 series is ideal for copiers, business machines, vending machines, displays, computer storage devices, and electronics cabinets. The low profile design allows for an unlimited amount of uses where casters are a necessity without raising the unit further than necessary. Featuring polyurethane tread wheels on a steel core, with precision ball bearings and a zinc plated finish provides durability under any condition. Mounting options include top plate, grip ring, standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mesh Box Truck, 1400 lb., 66 In.L (3STDG-EX3060-5PO-95)
- COTTERMAN 90 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (A6R2630A3B3C50P6)
- SUMNER Pipe Cart, 2000 lb., 58-1/2 in. x 33 in. x 19.5 in. (783230)
- US CARGO CONTROL 2" x 3' Red Axle Strap w/ 2" Stamped D-Rings (AXLE3WP-RED)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S314-HRS-381615)
- SERVICE CASTER 3 Inch 316SS High Temp Glass Filled Nylon 1-7/8 Inch Stem Caster with Brake SCC (SCC-SS316EX20S314-GFNSHT-TLB-178)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 1 Inch Expanding Stem Caster SCC (SCC-EX05S210-TPRS-1)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 1-1/8 Inch Expanding Stem Caster Set with 2 Brakes (SCC-EX05S510-TPRS-118-2-SLB-2)
- SERVICE CASTER Choice Bussing Utility Cart Swivel Caster Locking Replacement - (CHO-SCC-GR05S410-TPRS-SLB-716138)
- SERVICE CASTER Choice Bussing Utility Cart Swivel Caster Replacement Set (CHO-SCC-GR05S410-TPRS-716138-2-SLB-2)
- CASTERHQ 2" Gray Rubber, Chrome LUX Furniture Caster (CH2CGR)
- Service Caster Casters