Shop All Plate Casters
Service Caster
Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel with Brake
Mfr # LAV-SCC-30CS820-TPRBD-TLB-4
Zoro # G305438321
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Plate Size 4" x 4-1/2"
- Finish Bright Zinc Plated Finish
- Type (4) swivel casters w/top lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # LAV-SCC-30CS820-TPRBD-TLB-4
- Zoro # G305438321
- UPC # 734005057751
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Type | (4) swivel casters w/top lock brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Donut Thermoplastic Rubber on Polyolefin |
Caster Swivel Lock Type | (4) Top lock brakes |
Durometer | 75A |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Features | 4 casters with top lock brakes |
Series | Series #30 |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 2400 |
Bearing Type | Precision Ball Bearings |
Description
High quality Lavex Lodging Housekeeping Cart maintenance free caster set. Listing is for a set of four (4) Service Caster Series #30 swivel casters with top locking brakes and 8 inch diameter by 2 inch wide gray thermoplastic rubber donut tread on gray polyolefin core wheels capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). Greased maintenance free precision ball bearings for a quieter, easy, and hassle free experience. When searching for a reliable and durable solution to your Lavex Lodging Housekeeping Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Lavex Lodging Housekeeping Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00639)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Roller Gauge: 16 ga (KG18)
- DAYTON Load Chain, 20 ft. (GGS_48532)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E30B4AC1P6)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S314-PPUB-TLB-TP3-2-R-2)
- SERVICE CASTER 8 Inch Rubber on Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Brake SCC (SCC-30CS820-RSR-BSL-2-TLB-2)
- SERVICE CASTER 6 Inch Glass Filled Nylon Wheel Swivel Caster with Ball Bearing SCC (SCC-30CS620-GFNB)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S420-SSR)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster Set with Ball Bearings (SCC-30CS520-PHB-4)
- SERVICE CASTER Cooking Performance 369CASTER4 5'' Replacement Caster Set with Brakes, 4PK (COO-SCC-20S514-PPUB-BLK-TPU1-2-TLB-2)
- SERVICE CASTER Regency 600CSW415 600CSW415WB U-Boat Replacement Caster Set – (REG-SCC-20S414-PPUB-RED-TP2-2-TLB-2)
- Service Caster Plate Casters