Shop All Plate Casters
Service Caster
Lavex Lodging Housekeeping Cart Caster Set – 4 Swivel with Brake and Swivel Lock
Mfr # LAV-SCC-30CS820-TPRRD-TLB-BSL-4
Zoro # G105438583
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Caster Swivel Lock Type (4) Top lock brakes & (4) Bolt-On swivel locks
- Caster Temp. Range -20 degrees F to 180 degrees F
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # LAV-SCC-30CS820-TPRRD-TLB-BSL-4
- Zoro # G105438583
- UPC # 734005057621
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Swivel Lock Type | (4) Top lock brakes & (4) Bolt-On swivel locks |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 2400 |
Type | (4) swivel casters w/top lock brakes & bolt on swivel locks |
Material | Donut Thermoplastic Rubber on Polyolefin |
Caster Mounting Type | Top Plate |
Durometer | 75A |
Series | Series #30 |
Finish | Bright Zinc Plated Finish |
Features | 4 casters with top lock brakes & Bolt-On swivel locks |
Bearing Type | Roller Bearing |
Description
High quality Lavex Lodging Housekeeping Cart caster set. Listing is for a set of four (4) Service Caster Series #30 swivel casters with 8 inch diameter by 2 inch wide gray thermoplastic rubber donut tread on gray polyolefin core wheels with top lock brakes and bolt on swivel locks capable of supporting a total weight of 2,400 lbs. (600 lbs. per caster). When searching for a reliable and durable solution to your Lavex Lodging Housekeeping Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Lavex Lodging Housekeeping Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 5 Rubber Caster Kit for Plastic Service Carts, 2 Swivel & 2 Rigid (RP1002)
- ZORO SELECT Truck Wheel Riser, LxWxH 48x18x6In (4UP78)
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 4000 lb (14001)
- VESTIL UNIV DC TRASH CAN DUMPER 400LB 59.82 (TCD-U-60-DC)
- SERVICE CASTER 4 Inch Kingpinless V Groove Semi Steel Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP30S420-VGR-SLB-2-R-2)
- SERVICE CASTER Lavex 257UB1660 U-Boat Utility Cart Wheel Replacement (LAV-SCC-PPUR820)
- SERVICE CASTER 8 Inch Kingpinless Thermoplastic Rubber Wheel Caster with Brake and Swivel Lock (SCC-KP30S820-TPRRD-SLB-BSL)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster (SCC-20S414-PHR)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Rigid Top Plate Caster (SCC-20R314-HRS-TP3)
- SERVICE CASTER 5" Rubbermaid Casters 4400, 4500 Series - Heavy Duty Replacement - 2 with Brakes (RUB-SCC-20S514-PPUB-TLB-2-R514-2)
- SERVICE CASTER Regency 600CASTERPC4 Replacement Caster with Brake (REG-SCC-20S514-PPUB-TLB-TPU1)
- Service Caster Casters