Shop All Plate Casters
Service Caster
Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel No Brake –
Mfr # LAV-SCC-30CS820-TPRRD-4
Zoro # G305437546
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Mounting Height 9-1/2"
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Type (4) swivel casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # LAV-SCC-30CS820-TPRRD-4
- Zoro # G305437546
- UPC # 734005057546
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Type | (4) swivel casters |
Capacity (Lb.) | 2400 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Material | Donut Thermoplastic Rubber on Polyolefin |
Series | Series #30 |
Durometer | 75A |
Bearing Type | Roller Bearing |
Description
High quality Lavex Lodging Housekeeping Cart caster set. Listing is for a set of four (4) Service Caster Series #30 swivel casters with 8 inch diameter by 2 inch wide gray thermoplastic rubber donut tread on gray polyolefin core wheels capable of supporting a total weight of 2,400 lbs. (600 lbs. per caster). When searching for a reliable and durable solution to your Lavex Lodging Housekeeping Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Lavex Lodging Housekeeping Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Low Profile Hopper, 6000 Lb, 1 Cu Yd (5PKF6)
- VESTIL Complete Pump Assembly (33-154-014)
- PEGASUS Castr, Swivl Plte, Elastic Rubr, 265 lb., Tl (P8S-EP040R-P-TB-001)
- GRIPHOOK Forklift Lifting Hook, 8" W, 4,000 lb (GH8S-2)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP92S830-PUR-GB-SLB-2-R-2)
- SERVICE CASTER 4 Inch Phenolic Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S420-PHB-TLB-2-R-2)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S514-SSS-TLB-TP3-4)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster (SCC-20S3514-TPRB)
- SERVICE CASTER Assure Parts 190CW44620B Replacement Caster with Brake (ASS-SCC-30CS620-PHR-TLB)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB)
- MEDCASTER 6" X 1-1/4" Non-Marking Anti-Microbial Tpr Rigid Caster, No Brake, Loads Up To 260 lb (CH06AMP125RGTP01)
- Service Caster Plate Casters