Shop All Plate Casters
Service Caster
Lavex Lodging Housekeeping Cart Caster Set - 2 Swivel with Brake 2 Swivel - SCC
Mfr # LAV-SCC-30CS820-TPRRD-2-TLB-2
Zoro # G705437528
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Caster Temp. Range -20 degrees F to 180 degrees F
- Series Series #30
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # LAV-SCC-30CS820-TPRRD-2-TLB-2
- Zoro # G705437528
- UPC # 734005057539
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Temp. Range | -20 degrees F to 180 degrees F |
Series | Series #30 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Mounting Type | Top Plate |
Durometer | 75A |
Caster Swivel Lock Type | (2) Top lock brakes |
Capacity (Lb.) | 2400 |
Material | Donut Thermoplastic Rubber on Polyolefin |
Finish | Bright Zinc Plated Finish |
Features | 2 casters with top lock brakes |
Type | (2) swivel casters & (2) swivel casters w/top lock brakes |
Bearing Type | Roller Bearing |
Description
High quality Lavex Lodging Housekeeping Cart caster set. Listing is for a set of four (4) Service Caster Series #30 casters with 8 inch diameter by 2 inch wide gray thermoplastic rubber donut tread on gray polyolefin core wheels. Set includes four (4) swivel casters, two (2) fitted with top locking brakes. Supports 2400 total pounds (lbs.) at 600 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Lavex Lodging Housekeeping Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Lavex Lodging Housekeeping Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Sliding Tie Down Winch, C Style, 5400 lb. (5820GRA)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (26077 GRAY)
- GPS - GENERIC PARTS SERVICE Load Wheel Bracket With Bushings For Big Joe WPT45 Rev C Jan 2013 Pallet Trucks (BJ 1120-130008-0A)
- ALL GEAR Rigging Ring, Sling Yellow (AG12SPRS585)
- SERVICE CASTER 6 Inch Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-30CS620-SSR-2-R620-2)
- SERVICE CASTER Choice 176ICCASTER5 Replacement Caster with Brake (CHO-SCC-20S514-PPUB-BLUE-TLB)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel Caster with Roller Bearing and Swivel Lock (SCC-30CS420-TPRRD-BSL)
- SERVICE CASTER 8 Inch Kingpinless Rubber on Steel Wheel Swivel Top Plate Caster SCC, 4PK (SCC-KP30S820-RSR-4)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (REG-20S414-PPUB-MRN-TP2-4-PPUD820-2)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-RED-TP2-4)
- ALBION 5" X 2" Non-Marking Nylon Glass Filled Hi Temp Swivel Caster, Cam Brake, Loads Up To 1000 lb (05HT05201SCB)
- Service Caster Plate Casters