Shop All Plate Casters
Service Caster
Lavex Lodging Housekeeping Cart Caster Set - 2 Swivel No Brake 2 Rigid - SCC
Mfr # LAV-SCC-30CS820-TPRBD-2-R820-2
Zoro # G905438684
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Series Series #30
- Finish Bright Zinc Plated Finish
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # LAV-SCC-30CS820-TPRBD-2-R820-2
- Zoro # G905438684
- UPC # 734005057690
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Series | Series #30 |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Durometer | 75A |
Material | Donut Thermoplastic Rubber on Polyolefin |
Capacity (Lb.) | 2400 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | (2) swivel casters & (2) rigid casters |
Bearing Type | Precision Ball Bearings |
Description
High quality Lavex Lodging Housekeeping Cart maintenance free caster set. Listing is for a set of four (4) Service Caster Series #30 casters with 8 inch diameter by 2 inch wide gray thermoplastic rubber donut tread on gray polyolefin core wheels. Set includes two (2) swivel casters and two (2) rigid casters. Supports 2400 total pounds (lbs.) at 600 pounds (lbs.) per caster. Greased maintenance free precision ball bearings for a quieter, easy, and hassle free experience. When searching for a reliable and durable solution to your Lavex Lodging Housekeeping Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Lavex Lodging Housekeeping Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Kingpin Swvl Caster, Poly, 3-1/8", Brake (LKR-ALTH 80K-FI)
- ZORO SELECT O-Ring, D111 (D111)
- US CARGO CONTROL 1" x 12' White Tent Strap w/ Cover, Bull Nose Hook & Double D-Ring (2612BNSH1DDR-WHT-WRP)
- ERICKSON 1 1/2"X15Ft 4000 lb Ratchet Strap Bulk Black (51330)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S830-PUR-GB-BSL)
- SERVICE CASTER Low Profile Polyolefin 2'' Wheel Top Plate Swivel Caster Set with 2 Brake, 4PK (SCC-04S211316-POS-2-SLB-2)
- SERVICE CASTER 12 Inch Heavy Duty Green Poly on Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP92S1230-PUR-GB-SLB-2-R-2)
- SERVICE CASTER 4 Inch Polyolefin Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-20S420-POB-TLB-2-R-2)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Rigid Top Plate Caster (SCC-20R314-PPUB-RED)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PHRHT-TP2-2-R-2)
- BLICKLE Swvl Plate Cstr, Nyln, 4", 505 lb., Trck Lck (HRLK-POG 100G)
- Service Caster Casters