Shop All Plate Casters
Service Caster
Lavex Lodging Housekeep Cart Caster Set - 2 Swivel with Swivel Lock 2 Rigid -SCC
Mfr # LAV-SCC-30CS820-TPRBD-BSL-2-R-2
Zoro # G505438602
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Plate Size 4" x 4-1/2"
- Durometer 75A
- Type (2) swivel casters w/bolt on swivel locks & (2) rigid casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # LAV-SCC-30CS820-TPRBD-BSL-2-R-2
- Zoro # G505438602
- UPC # 734005057720
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Durometer | 75A |
Type | (2) swivel casters w/bolt on swivel locks & (2) rigid casters |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | (2) Bolt-On swivel locks |
Material | Donut Thermoplastic Rubber on Polyolefin |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 2400 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Series | Series #30 |
Features | 2 casters with Bolt-On swivel locks |
Bearing Type | Precision Ball Bearings |
Description
High quality Lavex Lodging Housekeeping Cart maintenance free caster set. Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 8 inch diameter by 2 inch wide gray thermoplastic rubber donut tread on gray polyolefin core wheels capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). Greased maintenance free precision ball bearings for a quieter, easy, and hassle free experience. When searching for a reliable and durable solution to your Lavex Lodging Housekeeping Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Lavex Lodging Housekeeping Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow (EE2602NTX4)
- LITTLE GIANT Wheel Polyurethane, 8 in. x 2 in. (WHMP-0820)
- VESTIL Silver 2 Handle Aluminum Hand Truck Pneumatic Aluminum Plate 500lb (DHHT-500A-ANP)
- PCE INSTRUMENTS Hanging Crane Scale, up to 1000 kg (PCE-CS 1000N)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster - Swivel with Brake and Swivel Lock - SCC (LAV-SCC-30CS820-TPRRD-TLB-BSL)
- SERVICE CASTER Baker's Mark 176BINCSTFXD Replacement Caster (BAK-SCC-20R314-PPUB-RED)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement (AVA-SCC-20S514-PPUB-RED-TLB-TP2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Swivel Caster with Ball Bearing and Swivel Lock SCC (SCC-30CS520-TPRBD-BSL)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S314-PPUB-BLUE-2-R314-2)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel No Brake – (LAV-SCC-30CS820-TPRRD-4)
- ALBION 8" X 2" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb (16CA08201R)
- Service Caster Casters