Shop All Plate Casters
Service Caster
Lavex Lodging Cart Caster Set - 2 Swivel Brake Swivel Lock 2 Swivel Swivel Lock
Mfr # LAV-30CS820-TPRBD-TLB-BSL-2-BSL-2
Zoro # G505438237
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Series Series #30
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # LAV-30CS820-TPRBD-TLB-BSL-2-BSL-2
- Zoro # G505438237
- UPC # 734005057768
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Series | Series #30 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | (2) Top lock brakes & (4) Bolt-On swivel locks |
Durometer | 75A |
Features | 2 casters with top lock brakes & Bolt-On swivel locks & 2 casters with Bolt-On swivel locks |
Material | Donut Thermoplastic Rubber on Polyolefin |
Capacity (Lb.) | 2400 |
Type | (2) swivel casters w/top lock brakes & bolt on swivel locks & (2) swivel casters w/bolt on swivel locks |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Bearing Type | Precision Ball Bearings |
Description
High quality Lavex Lodging Housekeeping Cart maintenance free caster set. Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with top lock brakes and bolt on swivel locks and two (2) swivel casters with bolt on swivel locks, with 8 inch diameter by 2 inch wide gray thermoplastic rubber donut tread on gray polyolefin core wheels capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). Greased maintenance free precision ball bearings for a quieter, easy, and hassle free experience. When searching for a reliable and durable solution to your Lavex Lodging Housekeeping Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Lavex Lodging Housekeeping Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1-1/2" Diameter, 600Ft L (PD1-1/2)
- COFFING HOISTS Coffing Bottom Hook Assembly (3KG1W)
- ASHLAND CONVEYOR Low Profile Support, 4-3/8to5In (LP25M4.7)
- WERNER Fiberglass Podium Ladder, Type IA, 2 ft (PD6202)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster - Swivel with Bolt-On Swivel Lock - SCC (LAV-SCC-30CS820-TPRBD-BSL)
- SERVICE CASTER Baker's Mark 176BINCSTFXD Replacement Caster (BAK-SCC-20R314-PPUB)
- SERVICE CASTER 4 Inch Semi Steel Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S415-SSR-2-R-2)
- SERVICE CASTER 3.5 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S3514-SRS-TLB-TP3-2-R-2)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-RED-TP3)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-BLUE-TLB-TP2-4)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load, Gray Wheel (P12S-PRP050B-12)
- Service Caster Casters