Shop All Plate Casters
Service Caster
Lavex Lodging Cart Caster Set - 2 Swivel Brake Swivel Lock 2 Swivel Brake - SCC
Mfr # LAV-30CS820-TPRRD-TLB-BSL-2-TLB-2
Zoro # G705438143
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Caster Mounting Type Top Plate
- Features 2 casters with top lock brakes & Bolt-On swivel locks & 2 casters with top lock brakes
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # LAV-30CS820-TPRRD-TLB-BSL-2-TLB-2
- Zoro # G705438143
- UPC # 734005057614
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Features | 2 casters with top lock brakes & Bolt-On swivel locks & 2 casters with top lock brakes |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Swivel Lock Type | (4) Top lock brakes & (2) Bolt-On swivel locks |
Finish | Bright Zinc Plated Finish |
Series | Series #30 |
Type | (2) swivel casters w/top lock brakes & bolt on swivel locks & (2) swivel casters w/top lock brakes |
Material | Donut Thermoplastic Rubber on Polyolefin |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Capacity (Lb.) | 2400 |
Durometer | 75A |
Bearing Type | Roller Bearing |
Description
High quality Lavex Lodging Housekeeping Cart caster set. Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with top lock brakes and bolt on swivel locks and two (2) swivel casters with a top lock brakes, with 8 inch diameter by 2 inch wide gray thermoplastic rubber donut tread on gray polyolefin core wheels capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). When searching for a reliable and durable solution to your Lavex Lodging Housekeeping Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Lavex Lodging Housekeeping Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Terminator Wedge Socket, Steel, 5/8in (1035018)
- BAUER LADDER Rung Replacement Kit - 14 1/8" Round Rung (07055)
- LITTLE GIANT Sheet - Panel Truck, 30x48, Steel (APT6W30486PY)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCU500520246)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Rigid Top Plate Caster (SCC-20R3514-HRS)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S414-PPUB-BLK-TLB-TP3-2-R-2)
- SERVICE CASTER 8 Inch Kingpinless Red Poly on Steel Wheel Swivel Top Plate Caster, 4PK (SCC-KP30S820-PUR-RS-4)
- SERVICE CASTER 8 Inch Gray Pneumatic Wheel Swivel Caster (SCC-100S280-PNB-GRY)
- SERVICE CASTER Weld Plate For Casters with 4'' x 4-1/2'' Top Plate (SCC-TP30R)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S514-PPUB-TP2)
- ZORO SELECT Plate Caster, 800 lb. Load Rating, Swivel (400K54)
- Service Caster Casters