Shop All Plate Casters
Service Caster
Lavex Lodging Cart Caster Set - 2 Swivel Brake Swivel Lock 2 Swivel Brake - SCC
Mfr # LAV-30CS820-TPRBD-TLB-BSL-2-TLB-2
Zoro # G505438169
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Mounting Height 9-1/2"
- Durometer 75A
- Features 2 casters with top lock brakes & Bolt-On swivel locks & 2 casters with top lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # LAV-30CS820-TPRBD-TLB-BSL-2-TLB-2
- Zoro # G505438169
- UPC # 734005057782
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 8" x 2" |
Details
Durometer | 75A |
Features | 2 casters with top lock brakes & Bolt-On swivel locks & 2 casters with top lock brakes |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 2400 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | (2) swivel casters w/top lock brakes & bolt on swivel locks & (2) swivel casters w/top lock brakes |
Series | Series #30 |
Material | Donut Thermoplastic Rubber on Polyolefin |
Caster Swivel Lock Type | (4) Top lock brakes & (2) Bolt-On swivel locks |
Caster Mounting Type | Top Plate |
Bearing Type | Precision Ball Bearings |
Description
High quality Lavex Lodging Housekeeping Cart maintenance free caster set. Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with top lock brakes and bolt on swivel locks and two (2) swivel casters with a top lock brakes, with 8 inch diameter by 2 inch wide gray thermoplastic rubber donut tread on gray polyolefin core wheels capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). Greased maintenance free precision ball bearings for a quieter, easy, and hassle free experience. When searching for a reliable and durable solution to your Lavex Lodging Housekeeping Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Lavex Lodging Housekeeping Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Heavy Service Swivel Caster, 8" x 2" Ultralast Premium Polyurethane (95A) on Forged Steel Wheel (S-HS-8TRB)
- WESCO DM-1100-PL Power Lift Drum Han, DM-1100-PL (240156)
- HAMILTON Stainless Steel Swivel Caster, 5" x 2" Stainless Steel V-Grooved Wheel (S-STA-5SVB)
- TEREX Winch Handle Assembly (37151GT)
- SERVICE CASTER 5" Rubbermaid Cart Casters - Non-Marking Wheel 4400 Series 4500 Series, 4PK (RUB-SCC-05S510-TPRS-4)
- SERVICE CASTER 6 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS620-PHRHT)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster - Swivel with Bolt-On Swivel Lock - SCC (LAV-SCC-30CS820-TPRRD-BSL)
- SERVICE CASTER 6 Inch SS Thermoplastic Rubber Wheel Swivel Caster with Roller Bearing SCC (SCC-SS30S620-TPRRF)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-30CS820-TPRBD-TLB-4)
- SERVICE CASTER 6 Inch High Temp Phenolic Wheel Rigid Caster with Roller Bearing (SCC-30R620-PHRHT)
- SERVICE CASTER 8 Inch Rubber on Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS820-RSR)
- Service Caster Plate Casters