Shop All Plate Casters
Service Caster
Lavex Lodging 274HKLGFXWH Housekeeping Cart Caster - Rigid
Mfr # LAV-SCC-30R820-TPRBD
Zoro # G905438578
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Series Series #30
- Caster Temp. Range -20 degrees F to 180 degrees F
- Durometer 75A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # LAV-SCC-30R820-TPRBD
- Zoro # G905438578
- UPC # 734005057638
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Series | Series #30 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 75A |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 600 |
Material | Donut Thermoplastic Rubber on Polyolefin |
Type | Rigid caster |
Bearing Type | Precision Ball Bearings |
Description
High quality Lavex Lodging Housekeeping Cart rigid maintenance free caster. Listing is for one (1) Service Caster Series #30 rigid caster with a 8 inch diameter by 2 inch wide gray thermoplastic rubber donut tread on gray polyolefin core wheel. Supports 600 pounds (lbs.) per caster. Greased maintenance free precision ball bearings for a quieter, easy, and hassle free experience. When searching for a reliable and durable solution to your Lavex Lodging Housekeeping Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Lavex Lodging Housekeeping Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 1/4” X 600Ft Twisted Polypropylene Rope (ROPE P1/4X600)
- ZORO SELECT Rope, Cotton, 1/2in Dia, 300 ft. (CTF08-01)
- DEMAG Brake Set, 180V (71587133)
- ZORO SELECT Anchor Shackle, Screw Pin, 1-1/8 Body Size, Body Size: 1 1/8 (55AY25)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel with Swivel Lock 2 Swivel with Brake (LAV-SCC-30CS820-TPRRD-BSL-2-TLB-2)
- SERVICE CASTER 3.5 Inch Blue Polyurethane Swivel Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-TTL20S3514-PPUB-BLUE-2-R-2)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel No Brake – (LAV-SCC-30CS820-TPRRD-4)
- SERVICE CASTER 3 Inch Thermoplastic Wheel Top Plate Caster, 4PK (SCC-05S310-TPRS-TP2-4)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS820-PUR-RS)
- SERVICE CASTER Regency 600CSW415 600CSW415WB U-Boat Replacement Caster Set – (REG-SCC-20S414-PPUB-TP2-2-TLB-2)
- ZORO SELECT Rgd Plate Castr, Cast Irn, 4 in, 450 lb, Blk (1UKY1)
- Service Caster Plate Casters