Shop All Plate Casters
Service Caster
Lavex Lodging 274HKLGDRWH Housekeeping Cart Caster - Swivel with Brake - SCC
Mfr # LAV-SCC-30CS820-TPRRD-TLB
Zoro # G305438307
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Material Donut Thermoplastic Rubber on Polyolefin
- Finish Bright Zinc Plated Finish
- Series Series #30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # LAV-SCC-30CS820-TPRRD-TLB
- Zoro # G305438307
- UPC # 734005057485
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 8" x 2" |
Details
Material | Donut Thermoplastic Rubber on Polyolefin |
Finish | Bright Zinc Plated Finish |
Series | Series #30 |
Caster Swivel Lock Type | Top lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 75A |
Features | Top lock brake |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 600 |
Type | Swivel caster w/top lock brake |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
High quality Lavex Lodging Housekeeping Cart swivel caster with brake. Listing is for one (1) Service Caster Series #30 swivel caster with a 8 inch diameter by 2 inch wide gray thermoplastic rubber donut tread on gray polyolefin core wheel and brake. Supports 600 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Lavex Lodging Housekeeping Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Lavex Lodging Housekeeping Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 6, 12 ft L, 4 in W, Nylon, Yellow (55ET42)
- ZORO SELECT Caster Wheel, Nylon, 5 in., 580 lb. (125 NY04)
- ZORO SELECT Dock Bumper, 14x4-1/2x12 In., Rubber (22NT86)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft 6 in L, 15 in W, 50 lb/ft Max Load Capacity (99S5R153X42)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Rigid Top Plate Caster (SCC-20R514-TPRB)
- SERVICE CASTER Cooking Performance 369CASTER4 5'' Replacement Caster Set with Brakes, 4PK (COO-SCC-20S514-PPUB-BLK-TPU1-2-TLB-2)
- SERVICE CASTER 6 Inch Kingpinless Green Poly on Steel Wheel Caster Brakes 2 Swivel Locks, 4PK (SCC-KP30S620-PUR-GB-SLB-BSL-2-SLB-2)
- SERVICE CASTER Regency 600CASTERPC4 Replacement Caster with Brake (REG-SCC-20S514-PPUB-BLK-TLB-TPU1)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Rigid Caster (SCC-100R150-PNB)
- SERVICE CASTER 5 Inch 316SS Blue Polyurethane Swivel Top Plate Caster with Total Lock Brake (SCC-SS316TTL20S514-PPUB-BLUE)
- ALBION 8" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1250 lb (16XA08201R)
- Service Caster Plate Casters