Shop All Stem Casters
Service Caster
Lakeside Carts 08606 Caster Replacement Set
Mfr # LAK-SCC-SSSQ20S514-PPUB-91630-2
Zoro # G805442385
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 3
- Wheel Bearing Type Sealed Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # LAK-SCC-SSSQ20S514-PPUB-91630-2
- Zoro # G805442385
- UPC # 734005057836
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 3 |
Wheel Dia. | 5 |
Stem Dia. | 9/16" |
Size | 5" x 1.25" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Sealed Precision Ball Bearing |
Load Capacity | 600 |
Finish | Polished stainless steel |
Material | Polyurethane on Polyolefin |
Includes | (2) swivel casters |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Model | Series #20 |
Mounting Type | Square Stem |
Description
High quality casters for 08606 Lakeside Carts. Listing is for two (2) Service Caster Stainless Steel Series #20 swivel casters with a 5 inch diameter by 1-1/4 inch wide gray polyurethane wheels and 9/16 inch by 3 inch square stems with two (2) 1/4 inch holes. Supports 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Lakeside Cart caster needs, look no further than the Service Caster Series 20 square stem stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, No Brake, Loads Up To 1000 lb (18PM05228S)
- VESTIL Yellow Adjustable Steel Stand 10-1/2" to 16-1/2" Height 24"W x 48"L (AHT-H-2448)
- TUF-TUG Y Pull Cable, Rope Dia 3/16 In (TT-Y-PC)
- DAYTON Festoon System Kit, 1/4 In Rope, L 20 Ft (33N207)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster Total Lock Brakes, 2PK (SCC-SQTTL20S514-PHS-34-2-S-2)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 1/2 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S510-TPRS-SLB-121315-4)
- SERVICE CASTER 4 Inch Solid Polyurethane Wheel Swivel 12mm Threaded Stem Caster SCC (SCC-TS20S414-SPUS-M1215)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S414-PPUB-BLK-TLB-78)
- SERVICE CASTER Regency 460UCRTCSTRB Replacement Caster with Brake (REG-SCC-GR20S414-PPUB-TLB-845)
- SERVICE CASTER 2 Inch Bright Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 5PK (SCC-TS01S20-POS-BB-516-5)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J873)
- Service Caster Stem Casters