Shop All Stem Casters
Service Caster
Lakeside Carts 08606 Caster Replacement
Mfr # LAK-SCC-SSSQ20S514-PPUB-91630
Zoro # G105442436
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 6-1/8"
- Stem Length 3
- Wheel Bearing Type Sealed Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # LAK-SCC-SSSQ20S514-PPUB-91630
- Zoro # G105442436
- UPC # 734005057829
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 6-1/8" |
Stem Length | 3 |
Stem Dia. | 9/16" |
Wheel Dia. | 5 |
Size | 5" x 1.25" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Sealed Precision Ball Bearing |
Material | Polyurethane on Polyolefin |
Load Capacity | 350 |
Durometer | 60D |
Finish | Polished stainless steel |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Includes | Swivel caster |
Mounting Type | Square Stem |
Model | Series #20 |
Description
High quality caster for 08606 Lakeside Carts. Listing is for one (1) Service Caster Stainless Steel Series #20 swivel caster with a 5 inch diameter by 1-1/4 inch wide gray polyurethane wheel and a 9/16 inch by 3 inch square stem with two (2) 1/4 inch holes. Supports 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Lakeside Cart caster needs, look no further than the Service Caster Series 20 square stem stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockboard, Aluminum, 3131 lb, 48 x 36 In (B3648)
- VESTIL ADDITIONAL UPPER BAIL 6 X 9.25 X 17.5 (SM-UB-80)
- LITTLE GIANT LADDERS 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17216)
- DAYTON Festoon System Kit, 1/4 In Rope, L 60 Ft (33N209)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster Set SCC (SCC-TS20S314-PPUB-RED-121315-4)
- SERVICE CASTER Regency 359PLCB5140 Replacement Caster (REG-SCC-GR20S514-HRS-845)
- SERVICE CASTER 5 Inch 316SS Gray Polyurethane Wheel Swivel 1-1/2 Inch Expanding Stem Caster (SCC-SS316EX20S514-PPUB-112)
- SERVICE CASTER 5 Inch Solid Polyurethane Swivel 3/8 Inch Stem Caster Total Lock Brake SCC, 2PK (SCC-TSTTL20S514-SPUS-381615-2-S-2)
- SERVICE CASTER 6 Inch High Temp Phenolic Swivel 3/4 Inch Square Stem Caster Total Lock Brake (SCC-SQTTL20S615-PHSHT-34)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster with Total Lock Brake (SCC-SQTTL20S514-PHS-34)
- ZORO SELECT Swivel Stem Castr, Plyurthan, 4 in, 176 lb. (42450240406420010805)
- Service Caster Casters